Shop All Vanity Tops
Fauceture
Ultra Modern 24"x18" Ceramic Vanity Top (4" Faucet Drillings), White
Mfr # LBT24187W34
Zoro # G3082548
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$179.99
Free 30-Day Returns
Key Features
- Length 24
- Width 18.31
- Height 7.06
- Finish White
- Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fauceture
- MFR # LBT24187W34
- Zoro # G3082548
- UPC # 663370827525
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 24 |
Width | 18.31 |
Height | 7.06 |
Depth to Overflow (Inch) | 3.69 |
Item Height (Inch) | 7.06 |
Item Length (Inch) | 24 |
Item Width (Inch) | 18.31 |
Description
Built from a stunning ceramic for long-lasting durability, the Ultra Modern 24-inch X 18-inch vanity top with 4-inch faucet drillings offers elegant and transitional stylings. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Available in differing lengths, this console top in particular features dimensions of 25 inch (L) x 18-5/16 inch (W) x 7-1/16 inch (H). Pair this top with vanity base/console legs, available in a variety of finishes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stop and Waste Valve, 3/4 In, Solvent (105-324)
- NIBCO 1" NOM C Copper 90 Degree Close Rough Elbow (607 1)
- PARKER 3/8" A-LOK x MNPT Brass Connector (6MSC6N-B)
- RHEEM Sp8371B Flexible Anode Rod - (SP8371B)
- FAUCETURE KVPB3022M38 30" X 22" Marble Vanity Top W/Undermnt Sink, Carrara Marble (KVPB3022M38)
- FAUCETURE 30X22 Marble Vanity Top W/ Acrylic Feet Combo, Marble/Brass (KVPB3030MA7)
- FAUCETURE Continental 31"x22" Ceramic Vanity Top W/ Integrated Basin 3H, White (LBT31227W38)
- FAUCETURE Continental 31"x22" Ceramic Vanity Top W/ Integrated Basin 1H, White (LBT312271)
- FAUCETURE KVPB3622M38 36" X 22" Marble Vanity Top W/Undermnt Sink, Carrara Marble (KVPB3622M38)
- FAUCETURE Ultra Modern 24"x18" Ceramic Vanity Top (8" Faucet Drillings), White (LBT24187W38)
- LAVIVA White Quartz Countertop, 36", Single Hole with Rectangle Sink (313SQ1H-36-WQ)
- Fauceture Vanity Tops