Shop All Vanity Tops
Fauceture
Templeton 36" Carrara Marble Vanity Top Backsplash, Carrara White
Mfr # KVPB36MBS
Zoro # G3085926
product price: $142.97
/ea
Free Shipping & Returns
$142.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 36
- Width 0.75
- Height 4
- Finish Carrara White
- Material Marble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # KVPB36MBS
- Zoro # G3085926
- UPC # 663370736520
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 36 |
Width | 0.75 |
Height | 4 |
Item Length (Inch) | 36 |
Item Height (Inch) | 4 |
Item Width (Inch) | 0.75 |
Description
Built from a stunning marble for long-lasting durability, the Templeton 36 in. carrara marble vanity top backsplash offers elegant and transitional stylings. With different shades and natural designs, otherwise known as veining, no two sinks will be alike. Available in differing lengths, this vanity top backsplash in particular features dimensions of 36 inch (L) x 3/4 inch (W) x 4 inch (H). Pair this top with console legs, available in a variety of finishes.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (70LF-104-01)
- NEWPORT BRASS Open Toilet Tissue Holder in Polished Chrome (36-27/26)
- T&S BRASS T&S® 5EF-1D-DS Equip Sensor Faucet, Deck Mount, Single Hole, Cast Spout, 2.2 GPM, Chrome (5EF-1D-DS)
- CHICAGO FAUCET Rubber Cup Washer (333-040JKABNF)
- FAUCETURE Ultra Modern 24"x18" Ceramic Vanity Top (8" Faucet Drillings), White (LBT24187W38)
- FAUCETURE KVPB3622M38 36" X 22" Marble Vanity Top W/Undermnt Sink, Carrara Marble (KVPB3622M38)
- FAUCETURE 30X22 Marble Vanity Top W/ Acrylic Feet Combo, Marble/Brass (KVPB3030MA7)
- FAUCETURE Continental 31"x22" Ceramic Vanity Top W/ Integrated Basin 1H, White (LBT312271)
- FAUCETURE Continental 31"x22" Ceramic Vanity Top W/ Integrated Basin 3H, White (LBT31227W38)
- FAUCETURE KVPB3022M38 30" X 22" Marble Vanity Top W/Undermnt Sink, Carrara Marble (KVPB3022M38)
- LAVIVA White Quartz Countertop, 30", Single Hole with Rectangle Sink (313SQ1H-30-WQ)
- Fauceture Vanity Tops