Shop All Vanity Tops
Fauceture
Templeton 30" Carrara Marble Vanity Top Backsplash, Carrara White
Mfr # KVPB30MBS
Zoro # G3083214
product price: $116.97
/ea
Free Shipping & Returns
$116.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30
- Width 0.75
- Height 4
- Finish Carrara White
- Material Marble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # KVPB30MBS
- Zoro # G3083214
- UPC # 663370736513
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 30 |
Width | 0.75 |
Height | 4 |
Item Height (Inch) | 4 |
Item Width (Inch) | 0.75 |
Item Length (Inch) | 30 |
Description
Built from a stunning marble for long-lasting durability, the Templeton 30 in. carrara marble vanity top backsplash offers elegant and transitional stylings. With different shades and natural designs, otherwise known as veining, no two sinks will be alike. Available in differing lengths, this vanity top backsplash in particular features dimensions of 30 inch (L) x 3/4 inch (W) x 4 inch (H). Pair this top with console legs, available in a variety of finishes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Self-Close Straight Stop, NPT, Polished Chrome, Weight: 1.84 (0331-3/8)
- ZORO SELECT Flexible Cap, Plastic, 4.3 psi, 6" Pipe Sz (DACAP-6)
- KOHLER Strive 15" X 15" Under-Mount Bar Sink (5287-NA)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-PR3018)
- FAUCETURE Continental 31"x22" Ceramic Vanity Top W/ Integrated Basin 1H, White (LBT312271)
- FAUCETURE KVPB3022M38 30" X 22" Marble Vanity Top W/Undermnt Sink, Carrara Marble (KVPB3022M38)
- FAUCETURE Continental 31"x22" Ceramic Vanity Top W/ Integrated Basin 3H, White (LBT31227W38)
- FAUCETURE Ultra Modern 24"x18" Ceramic Vanity Top (8" Faucet Drillings), White (LBT24187W38)
- FAUCETURE KVPB3622M38 36" X 22" Marble Vanity Top W/Undermnt Sink, Carrara Marble (KVPB3622M38)
- FAUCETURE 30X22 Marble Vanity Top W/ Acrylic Feet Combo, Marble/Brass (KVPB3030MA7)
- MSI Sparkling Gray 49"x22" Engineered Marble Vanity Top (ZOR-VANS-4922-0019)
- Fauceture Vanity Tops