Shop All Bathroom Sinks
Fauceture
Stainless Steel Console Sink Legs, Matte Black
Mfr # VPB39170
Zoro # G504245669
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Floor Standing
- Color Matte Black
- Weight 8.82
- Includes Console Legs
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # VPB39170
- Zoro # G504245669
- UPC # 663370989605
- Country of Origin Taiwan, Province of China
- Category Bathroom Sinks
Dimensions
Height | 30.5 |
Length | 36.94 |
Width | 16.31 |
Details
Mounting Type | Floor Standing |
Color | Matte Black |
Weight | 8.82 |
Includes | Console Legs |
Finish | Matte Black |
Features | Made of stainless steel, brass and zinc alloy construction, Overall dimensions: (L)36-15/16" x (W)16-5/16" x (H)30-1/2", Premium finish resist tarnishing and corrosion, Designed for long-lasting durability, Set includes 2 legs, Available in various finishes |
Description
A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. The Hartford console sink legs is constructed out of stainless steel and is designed for durability and reliability to last for years to come. Pair these legs with a console top, available in multiple materials.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Lead Free Brass Cap, Compression (C74002LF)
- KOHLER Rite-Temp Bath And Shower Trim Kit 2.5 GPM in Vibrant Brushed Nickel (T35918-4Y-BN)
- BESTCARE Ligature Resistant Toilet, 1.28 to 1.6 gpf, Siphon Jet, Floor Mount, Elongated, White (WH2145_12)
- RIDGID PEX Crimp Jaw, Standard, 1 In Pipe (22668)
- FAUCETURE VPB30166 Edwardian Brass Console Sink Legs, Polished Nickel (VPB30166)
- FAUCETURE KVSP2522A0 25" Stainless Steel Sink W/ Steel Console Sink Base, / Black (KVSP2522A0)
- FAUCETURE KVSP3122A0 31" Stainless Steel Sink W/ Steel Console Sink Base, / Black (KVSP3122A0)
- FAUCETURE Imperial Vitreous China Console Sink W/ Stainless Steel Legs, Wht/Blk (VPB1360ST)
- FAUCETURE KVPB2018W81 Edwardian 20" Console Sink Set, Polished Chrome (KVPB2018W81)
- FAUCETURE LB18127 Courtyard Undermount Bathroom Sink, White (LB18127)
- KINGSTON BRASS Stainless Steel Console Sink Legs, Polished Nickel (VPB28146)
- Fauceture Bathroom Sinks