Shop All Bathroom Sinks
Fauceture
Stainless Steel Console Sink Legs, Brushed Nickel
Mfr # VPB28148
Zoro # G404245622
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Nickel
- Weight 8.38
- Includes Console Legs
- Finish Brushed Nickel
- Height 30.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # VPB28148
- Zoro # G404245622
- UPC # 663370989742
- Country of Origin Taiwan, Province of China
- Category Bathroom Sinks
Dimensions
Height | 30.5 |
Width | 15.38 |
Length | 28.5 |
Details
Color | Brushed Nickel |
Weight | 8.38 |
Includes | Console Legs |
Finish | Brushed Nickel |
Features | Made of stainless steel, brass and zinc alloy construction, Overall dimensions: (L)28-1/2" x (W)15-3/8" x (H)30-1/2", Premium finish resist tarnishing and corrosion, Designed for long-lasting durability |
Description
A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. The Hartford console sink legs is constructed out of stainless steel and is designed for durability and reliability to last for years to come. Pair these legs with a console top, available in multiple materials.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Cartridge Delta Monitor (9D00010347)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x Socket, 1-1/2 in Pipe Size (409015)
- KOHLER Handle, Bath (77809-CP)
- PARKER Valve Coil, 24VDC, 1/4" Tab Connection, 8W (T2B)
- FAUCETURE KVSP3122A1 31" Stainless Steel Sink W/ Steel Console Sink Base, Chrome (KVSP3122A1)
- FAUCETURE VPB136K7ST Imperial Console Sink Basin W/Stainless Steel Leg, Blk/Brass (VPB136K7ST)
- FAUCETURE KVPB312271PN Edwardian 31" Console Sink Set, White/Polished Nickel (KVPB312271PN)
- FAUCETURE VSP3122A0 Commercial 31" X 22" Steel Console Sink Base, Matte Black (VSP3122A0)
- FAUCETURE LB18127 Courtyard Undermount Bathroom Sink, White (LB18127)
- FAUCETURE VBH242030C Templeton 24" x 20-3/8" x 30" Brass Console Sink Legs, Chrm (VBH242030C)
- AMERICAN STANDARD Bathroom Sink, Counter Top, 19-1/8 In. L (0491019.020)
- Fauceture Bathroom Sinks