Shop All Bathroom Sinks
Fauceture
Mission Vessel Sink, White
Mfr # EV9620
Zoro # G3747293
Free Shipping & Returns
$214.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Mission
- ADA Compliant false
- Finish White
- Faucet Included No
- Overflow Location Rear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fauceture
- MFR # EV9620
- Zoro # G3747293
- UPC # 663370091537
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Item Width (Inch) | 18.31 |
Depth to Overflow (Inch) | 3.75 |
Item Length (Inch) | 23.63 |
Item Height (Inch) | 6.69 |
Description
Vessel sinks will add exuberance to any bathroom with their unqiue ability to match any color scheme and style to create a space that is uniquely you. Offering a more lavish aesthetic and creative appeal to your household bathroom, these sinks can be fabricated in a number of materials. This sink in particular boasts a beautiful white color and is made out of ceramic. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-11590)
- NIBCO 4 in. PVC DWV Hub x Hub Solvent Weld P-Trap (C48854)
- DELTA 2-hole 4-8" installation Hole Wall-Mount Lavatory Faucet, Matte Black (T3559LF-BLWL)
- DELTA Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (B2510LF-PPU)
- FAUCETURE KVPB252271BB Edwardian 25" Console Sink Set, White/Brushed Brass (KVPB252271BB)
- FAUCETURE Imperial Vitreous China Console Sink W/ Stainless Steel Legs, Wht/Blk (VPB1360ST)
- FAUCETURE KVPB31227W40 Dreyfuss 31" Console Sink W/SS Leg (4", 3 Hole), Wht/Blk (KVPB31227W40)
- FAUCETURE KVPB2018W81 Edwardian 20" Console Sink Set, Polished Chrome (KVPB2018W81)
- FAUCETURE EVSPCC1 1/2" Round Tempered Glass Vessel Sink, Clear (EVSPCC1)
- FAUCETURE VPB1367ST Imperial Vitreous China Console Sink W/ SS Legs, White/Brass (VPB1367ST)
- AMERICAN IMAGINATIONS 16.14" W, Vessel (AI-27912)
- Fauceture Bathroom Sinks