Shop All Bar Sink Faucets
Fauceture
LS8550DL Two-Handle Bar Faucet, Matte Black
Mfr # LS8550DL
Zoro # G102835477
product price: $214.47
/ea
Free Shipping & Returns
$214.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- Height 12.38
- Features Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 12-3/8" spout height, 9" spout clearance, 5-1/8" spout reach, Dual lever handles meet ADA Guidelines, Designed for long-lasting durability
- Includes Faucet; Mounting Hardware
- Width 5.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # LS8550DL
- Zoro # G102835477
- UPC # 663370759758
- Country of Origin China
- Category Bar Sink Faucets
Dimensions
Height | 12.38 |
Width | 5.13 |
Length | 5.88 |
Details
Number of Handles | 2 |
Finish | Matte Black |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 12-3/8" spout height, 9" spout clearance, 5-1/8" spout reach, Dual lever handles meet ADA Guidelines, Designed for long-lasting durability |
Includes | Faucet; Mounting Hardware |
Material | Brass |
Weight | 3.58 |
Color | Matte Black |
Description
Add sleek, contemporary style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTRON Gas Line Hose 5/8'' O.D.x72'' Len 1/2" FIPxMIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC12-72C)
- LASCO FITTINGS Adapter, 2 in, Schedule 40, Socket x MNPT (436020BC)
- EEMAX Heating Element, Bare Wire, 240V, 9500W (EX630)
- AMERICAN STANDARD Evolution 5 Ft.x36" Reversible Drain Eve, 36" W, White (2771.068C.020)
- BK RESOURCES Dipper Well Faucet, Chrome Plated, Lead Free (BKF-DWF-G)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Matte Black (LKAV3032MB)
- KINGSTON BRASS KS212SB Two-Handle Wall Mount Bar Faucet, Brushed Brass (KS212SB)
- OLYMPIA FAUCETS Two Handle Bar Faucet, NPSM, Bar, Polished Chrome, Number of Holes: 2 or 3 Hole (B-8170)
- DELTA Broderick True Bar Kitchen Faucet (1990LFC-CZ)
- JONES STEPHENS Oil Rubbed Bronze Bar Tap Faucet (B70007)
- KINGSTON BRASS KB8498DL Concord Bar Faucet, Brushed Nickel (KB8498DL)
- Fauceture Bar Sink Faucets