Shop All Bar Sink Faucets
Fauceture
LS8538DL Concord Single-Handle Bar Faucet, Brushed Nickel
Mfr # LS8538DL
Zoro # G3099917
product price: $181.97
/ea
Free Shipping & Returns
$181.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.19
- Length 5.88
- Color Brushed Nickel
- Includes Faucet; Mounting Hardware
- Weight 3.97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # LS8538DL
- Zoro # G3099917
- UPC # 663370759802
- Country of Origin China
- Category Bar Sink Faucets
Dimensions
Height | 11.19 |
Length | 5.88 |
Width | 5.13 |
Details
Finish | Brushed Nickel |
Color | Brushed Nickel |
Includes | Faucet; Mounting Hardware |
Weight | 3.97 |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 8-1/16" spout clearance, 5-1/8" spout reach, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean, 1 or 3 hole installation with cover plate (included) |
Description
Bar prep faucets are designed to be paired with bar sinks, usually with slightly smaller dimensions than standard faucets. Add sleek, contemporary style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER 1/4-Turn Stop, 3-Way, 1/2 Inx3/8 In (88-9305)
- SIOUX CHIEF VALVE BACKWATER PVC 3in. (869-S3PPK)
- ZORO SELECT Socket, Cast Iron No Hub Blind Plug (222490)
- ZORO SELECT Tubing, 5/32In. IDx1/4 In OD, 100 Ft, Black (1PBN1)
- KOHLER Coralais Entertainment Sink Faucet Wi (15275-4-CP)
- DURA FAUCET CLASSICAL RV BAR FAUCET - BRUSHED SATIN NICKEL (DF-PB150C-SN)
- BOSTON HARBOR Bar Faucet Acryl 2-Hndl Chrome (PFN47850CP-LF)
- KINGSTON BRASS LS8611CTL Continental One-Handle 1-Hole Deck Mounted Bar Faucet, Chrome (LS8611CTL)
- MOEN Spot Resist Stainless One-Handle Bar Faucet (5622SRS)
- ELKAY Avado Single Hole Bar Faucet with Lever Handle Lustrous Steel (LKAV3021LS)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Lustrous Steel (LKAV3032LS)
- Fauceture Bar Sink Faucets