Shop All Single Handle Bathroom Faucets
Fauceture
LS8415DL Single-Handle Vessel Faucet, Oil Rubbed Bronze
Mfr # LS8415DL
Zoro # G503055757
product price: $201.47
/ea
Free Shipping & Returns
$201.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Oil Rubbed Bronze
- Width 2.19
- Length 4.81
- Mounting Type Deck Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # LS8415DL
- Zoro # G503055757
- UPC # 663370740725
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 2.19 |
Length | 4.81 |
Height | 12.88 |
Details
Material | Brass |
Color | Oil Rubbed Bronze |
Mounting Type | Deck Mount |
Weight | 3.16 |
Finish | Oil Rubbed Bronze |
Number of Handles | 1 |
Includes | Faucet; Mounting Hardware |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Single lever handle meets ADA guidelines, Corrosion-resistant finish |
Valve Type | Ceramic Disc Cartridge |
Description
This faucet boasts bold, sleek design with its cylindrical styling. Kingston Brass vessel sink faucets perfectly complement the exquisite artistry of vessel sinks. Designed to handle the extra clearance needed for pairing with a vessel sink, this faucet boasts approximately 10 inch of spout clearance. The Concord single-handle vessel faucet and its featured sturdy bass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1" Dia x 12" L SS Flexible Metal Hose (G100SM120)
- ZORO SELECT 1" Socket Weld 316 SS Union (600U111SW010)
- ZORO SELECT PVC Cleanout Plug, MNPT, 1-1/2 in Pipe Size (1WKH6)
- ROTHENBERGER Press Jaw, Steel, 1 1/8 in Pipe Size (1000001756)
- DELTA Zura Single Handle Bathroom Faucet with Touch2O.xt Technology (574T-CZ-DST)
- PRICE PFISTER Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Chrome (3287500A)
- DELTA Ara Single Handle Channel Bathroom Faucet (568LF-BLMPU)
- DELTA Classic Single Hole Single-Handle Bathroom Faucet in Chrome (583LF-WF)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Rustic Bronze (LF-042-YP0U)
- DELTA Modern Single Handle Project Pack Faucet- Low Flow (567LF-GPM-PP)
- PIONEER Single Handle Bathroom Faucet in PVD Brushed Gold (3MT160-BG)
- Fauceture Single Handle Bathroom Faucets