Shop All Bathroom Sink Faucets
Fauceture
LS8228DKL Kaiser Single-Handle Bathroom Faucet W/ Push Pop-Up, Nickel
Mfr # LS8228DKL
Zoro # G3065635
product price: $116.97
/ea
Free Shipping & Returns
$116.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant Yes
- Finish Brushed Nickel
- Handle Type Lever
- Number of Handles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # LS8228DKL
- Zoro # G3065635
- UPC # 663370547294
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Width | 2.13 |
Height | 6.0 |
Length | 4.88 |
Water Inlet Connection Size | 1/2 |
Details
Mounting Type | Deck Mount |
ADA Compliant | Yes |
Finish | Brushed Nickel |
Handle Type | Lever |
Number of Handles | 1 |
Weight | 3.28 |
Flow Rate (GPM) | 1.2 |
Material | Brass |
Valve Type | Ceramic Disc Cartridge |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Type | Single-Hole Bathroom Faucets |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Single-hole deck mount installation, 1/2"-14 NPSM connection, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 2-1/4" spout clearance, 4-7/8" spout reach, 4-3/16" spout height, Lever handle meets ADA guidelines, Includes matching push up pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean |
Description
This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Kaiser single-handle bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture. A matching finish drain is also included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Pipe Plug, Mechanical, Size 5 In (271551)
- ZORO SELECT Tubing, Polypropylene, 5/8 In OD, 100Ft (382010)
- KECKLEY 1-1/2" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-150)
- GROHE Essentials Accessories Set Master 4-In-1 (40823001)
- FAUCETURE LS8223CTL Continental Sgl-Handle Bathroom Faucet W/Push Pop-Up, Brass (LS8223CTL)
- FAUCETURE LS8418DL Concord Single-Handle Vessel Faucet, Brushed Nickel (LS8418DL)
- FAUCETURE FSC19733AX American Classic 8" Widespread Bathroom Faucet, Brass (FSC19733AX)
- FAUCETURE FSC8923EFL Centurion Widespread Bathroom Faucet, Brushed Brass (FSC8923EFL)
- FAUCETURE FSC1973PX American Classic 8" Widespread Bathroom Faucet, Brushed Brass (FSC1973PX)
- FAUCETURE FSC8923DX Concord Widespread Bathroom Faucet, Brushed Brass (FSC8923DX)
- SLOAN Optima Plus Eaf350 Cp Battery Faucet 0.5 (3335110)
- Fauceture Bathroom Sink Faucets & Accessories