Shop All Bathroom Sink Faucets
Fauceture
LS8223CTL Continental Sgl-Handle Bathroom Faucet W/Push Pop-Up, Brass
Mfr # LS8223CTL
Zoro # G3057418
product price: $110.47
/ea
Free Shipping & Returns
$110.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Number of Handles 1
- Weight 2.9
- Color Brushed Brass
- Features Solid brass construction, Drip-free ceramic disc cartridge, Single-hole deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Lever handle meets ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # LS8223CTL
- Zoro # G3057418
- UPC # 663370621420
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 6.63 |
Length | 4.88 |
Width | 2.13 |
Details
Mounting Type | Deck Mount |
Finish | Brushed Brass |
Number of Handles | 1 |
Weight | 2.9 |
Color | Brushed Brass |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Single-hole deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Lever handle meets ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean |
Valve Type | Ceramic Disc Cartridge |
Material | Brass |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Description
Transcend your home into a futuristic utopia with this faucet's brilliant craftsmanship and modern, curved spout with ergonomic levers. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Continental single-handle bathroom faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Build the ultimate cutting-edge home with the assistance of this faucet. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" x 3-1/2" Black Pipe Nipple Sch 40 (0830041604)
- KOHLER Stillness Adjustable Wall-Mount Holder (975-2MB)
- SNAPPY TRAP Single Sink Drain Kit (DK-100-AH)
- GOODWAY Descaling Solution, Orange, 55 gal., Drum (SCALEBREAK-55)
- FAUCETURE FSC1973PX American Classic 8" Widespread Bathroom Faucet, Brushed Brass (FSC1973PX)
- FAUCETURE FSC8923EFL Centurion Widespread Bathroom Faucet, Brushed Brass (FSC8923EFL)
- FAUCETURE FSC19733AX American Classic 8" Widespread Bathroom Faucet, Brass (FSC19733AX)
- FAUCETURE FSC8923DX Concord Widespread Bathroom Faucet, Brushed Brass (FSC8923DX)
- FAUCETURE Sgl-Handle Bathroom Faucet W/ Push-Up Drain & Deck Plate, Brass (LS4423RXL)
- FAUCETURE LS8418DL Concord Single-Handle Vessel Faucet, Brushed Nickel (LS8418DL)
- INNOCI-USA 4" Centerset 2-Handle Low-Arc Bathroom Faucet with Pop-Up Assembly in Chrome (33921)
- Fauceture Bathroom Sink Faucets & Accessories