Shop All Bathroom Sink Faucets
Fauceture
LS8210DKL Kaiser Single-Handle Bathroom Faucet Drain, Matte Black
Mfr # LS8210DKL
Zoro # G3058836
product price: $240.47
/ea
Free Shipping & Returns
$240.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Finish Matte Black
- Number of Handles 1
- Weight 4.37
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # LS8210DKL
- Zoro # G3058836
- UPC # 663370547218
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Width | 5.88 |
Length | 11.63 |
Height | 2.06 |
Details
Mounting Type | Deck Mount |
Finish | Matte Black |
Number of Handles | 1 |
Weight | 4.37 |
Material | Brass |
Valve Type | Ceramic Disc Cartridge |
Features | Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, 7-13/16" Spout Clearance, 4-15/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Single Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish |
Color | Matte Black |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Description
This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Kaiser single-handle high-arc bathroom faucet with push pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's modern ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture. A matching finish drain is also included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Button, Knob Hdl, Monitor Pressure (RP16201)
- PARKER Tubing, Black, Overall 100 ft L (95UM-8X1.5-BLK-0100)
- FLEX-STRUT Pipe Strap, Standard, 1/2" (FS-7870-1/2 E/G)
- LEGEND VALVE 1/2 PUSH FIT x MNPT TEE (456-170NL)
- FAUCETURE LS8418DL Concord Single-Handle Vessel Faucet, Brushed Nickel (LS8418DL)
- FAUCETURE FSC1973PX American Classic 8" Widespread Bathroom Faucet, Brushed Brass (FSC1973PX)
- FAUCETURE FSC19733AX American Classic 8" Widespread Bathroom Faucet, Brass (FSC19733AX)
- FAUCETURE Sgl-Handle Bathroom Faucet W/ Push-Up Drain & Deck Plate, Brass (LS4423RXL)
- FAUCETURE LS8223CTL Continental Sgl-Handle Bathroom Faucet W/Push Pop-Up, Brass (LS8223CTL)
- FAUCETURE FSC8923DX Concord Widespread Bathroom Faucet, Brushed Brass (FSC8923DX)
- WDF Wdf 10186 5.75 oz. Lava Hand Soap; Twin-Pack (10186)
- Fauceture Bathroom Sink Faucets