Shop All Bathroom Sink Faucets
Fauceture
LS541RLAB Single-Handle Bathroom Faucet with Push Pop-Up, Antique Brass
Mfr # LS541RLAB
Zoro # G502837460
product price: $162.47
/ea
Free Shipping & Returns
$162.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Finish Antique Brass
- Number of Handles 1
- Weight 3.45
- Height 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # LS541RLAB
- Zoro # G502837460
- UPC # 663370725296
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 9 |
Length | 5.88 |
Width | 5.06 |
Details
Mounting Type | Deck Mount |
Finish | Antique Brass |
Number of Handles | 1 |
Weight | 3.45 |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2" NPSM inlet connection, 3-7/16" spout clearance, 5-1/16" spout reach, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability |
Color | Antique Brass |
Valve Type | Ceramic Disc Cartridge |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Material | Brass;Stainless Steel |
Description
Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Royale single-handle monoblock bathroom faucet and its featured sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/2" x 11" Black Pipe Nipple Sch 80 (0332618008)
- KINGSTON BRASS CF38205 20" X 3/8" Diameter Flat Closet Supply (CF38205)
- LEGEND VALVE 1-1/2" BRONZE UNION NO LEAD (310-147NL)
- ANVIL 3" x 2-1/2" Female NPT x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300016003)
- FAUCETURE FSC8923DX Concord Widespread Bathroom Faucet, Brushed Brass (FSC8923DX)
- FAUCETURE FSC8923EFL Centurion Widespread Bathroom Faucet, Brushed Brass (FSC8923EFL)
- FAUCETURE LS8433DL Concord Single-Handle Bathroom Faucet W/ Push Pop-Up, Brass (LS8433DL)
- FAUCETURE FSC1973PX American Classic 8" Widespread Bathroom Faucet, Brushed Brass (FSC1973PX)
- FAUCETURE Sgl-Handle Bathroom Faucet W/ Push-Up Drain & Deck Plate, Brass (LS4423RXL)
- FAUCETURE FSC19733AX American Classic 8" Widespread Bathroom Faucet, Brass (FSC19733AX)
- SANI-LAV Manual 4" Mount, 2 Hole Bathroom Faucet, Chrome plated (27)
- Fauceture Bathroom Sink Faucets & Accessories