Shop All Bathroom Sink Faucets
Fauceture
LS4223XL Single-Handle Bathroom Faucet, Brushed Brass
Mfr # LS4223XL
Zoro # G502837828
product price: $214.47
/ea
Free Shipping & Returns
$214.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Finish Brushed Brass
- Number of Handles 1
- Weight 3.75
- Color Brushed Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # LS4223XL
- Zoro # G502837828
- UPC # 663370621383
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Width | 4.13 |
Length | 5.25 |
Height | 6.56 |
Details
Mounting Type | Deck Mount |
Finish | Brushed Brass |
Number of Handles | 1 |
Weight | 3.75 |
Color | Brushed Brass |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Single hole deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 4-7/16" spout clearance, 4-1/8" spout reach, Includes matching finish pop-up drain, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Valve Type | Ceramic Disc Cartridge |
Description
The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Millennium single-handle bathroom faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Fluidmaster Replacement Toilet Ballcock Fill Valve Seal for 100 (4400132)
- KOHLER Cairn Stainless Steel Sink Rack, 13-3 (5656-ST)
- MOEN Aerator (181085)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Long Tangent 90 Degree Elbow (V2S-6L1.5)
- FAUCETURE LS8418DL Concord Single-Handle Vessel Faucet, Brushed Nickel (LS8418DL)
- FAUCETURE FSC19733AX American Classic 8" Widespread Bathroom Faucet, Brass (FSC19733AX)
- FAUCETURE LS8433DL Concord Single-Handle Bathroom Faucet W/ Push Pop-Up, Brass (LS8433DL)
- FAUCETURE Sgl-Handle Bathroom Faucet W/ Push-Up Drain & Deck Plate, Brass (LS4423RXL)
- FAUCETURE FSC8923DX Concord Widespread Bathroom Faucet, Brushed Brass (FSC8923DX)
- FAUCETURE LS8223CTL Continental Sgl-Handle Bathroom Faucet W/Push Pop-Up, Brass (LS8223CTL)
- KOHLER Tone Widespread Bathroom Sink Fct Vibrant Brushed Moderne Brass, 1.2 gpm (27416-4-2MB)
- Fauceture Bathroom Sink Faucets & Accessories