Shop All Bathroom Sink Faucets
Fauceture
LS4221XL Single-Handle Bathroom Faucet, Polished Chrome
Mfr # LS4221XL
Zoro # G3056270
product price: $181.97
/ea
Free Shipping & Returns
$181.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Number of Handles 1
- Weight 3.75
- Color Polished Chrome
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # LS4221XL
- Zoro # G3056270
- UPC # 663370510748
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Width | 4.13 |
Height | 6.56 |
Length | 5.25 |
Details
Mounting Type | Deck Mount |
Finish | Polished Chrome |
Number of Handles | 1 |
Weight | 3.75 |
Color | Polished Chrome |
Material | Brass |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 4-7/16" spout clearance, 4-1/8" spout reach, Includes matching finish pop-up drain, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability |
Valve Type | Ceramic Disc Cartridge |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Description
The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Millennium single-handle bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0379-0100IP100-PF-0930-02)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 1/2 in Tube Size, Nylon, Black, 10 PK (3108 62 14)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (G-F600-25LH)
- ZORO SELECT Tubing, PTFE, 1/4" I.D., 3/8" O.D. (ZUSA-HT-662)
- FAUCETURE Sgl-Handle Bathroom Faucet W/ Push-Up Drain & Deck Plate, Brass (LS4423RXL)
- FAUCETURE LS8433DL Concord Single-Handle Bathroom Faucet W/ Push Pop-Up, Brass (LS8433DL)
- FAUCETURE FSC19733AX American Classic 8" Widespread Bathroom Faucet, Brass (FSC19733AX)
- FAUCETURE LS8418DL Concord Single-Handle Vessel Faucet, Brushed Nickel (LS8418DL)
- FAUCETURE FSC1973PX American Classic 8" Widespread Bathroom Faucet, Brushed Brass (FSC1973PX)
- FAUCETURE FSC8923EFL Centurion Widespread Bathroom Faucet, Brushed Brass (FSC8923EFL)
- SPEAKMAN Wristblade Handle 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Polished chrome (SC-3084-LD-E)
- Fauceture Bathroom Sink Faucets & Accessories