Shop All Bathroom Sinks
Fauceture
LBT37227W38 37-Inch Ceramic Vanity Top, 8-Inch, 3-Hole, White
Mfr # LBT37227W38
Zoro # G302837950
product price: $357.44
/ea
Free Shipping & Returns
$357.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 48.51
- Includes Sink
- Finish White
- Features Fabricated from vitreous china, Vanity or console installation, Overall dimensions: (L)37-3/8" x (W)22-1/16" x (H)7-5/16", Pre-drilled 3-hole for 8" widespread faucet design, Rear drain placement, Designed for long-lasting durability, Easy-to-clean, Glazed finish on sink underside/exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # LBT37227W38
- Zoro # G302837950
- UPC # 663370543067
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Height | 7.31 |
Width | 22.06 |
Length | 37.38 |
Details
Color | White |
Weight | 48.51 |
Includes | Sink |
Finish | White |
Features | Fabricated from vitreous china, Vanity or console installation, Overall dimensions: (L)37-3/8" x (W)22-1/16" x (H)7-5/16", Pre-drilled 3-hole for 8" widespread faucet design, Rear drain placement, Designed for long-lasting durability, Easy-to-clean, Glazed finish on sink underside/exterior |
Material | Ceramic |
Description
Built from a stunning ceramic for long-lasting durability, the Fauceture Continental 37-inch x 22-inch vanity sink top offers elegant and transitional stylings. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. The sink is painted on the underside for a finished look when installed as a console vanity top. Available in differing lengths, this vanity top in particular features dimensions of 37-3/8" (L) x 22-1/16" (W) x 7-5/16" (H). Pair this top with vanity base/console legs, available in a variety of finishes. The sink comes with 8-inch widespread three pre-drilled faucet holes.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS 3-1/8" Single Hole Overflow Face Plate and Screw in Oil Rubbed Bronze (D328-12)
- JONES STEPHENS Brass Lead Free Connector, Compression x Male Connector (C74066LF)
- DELTA Universal Showering Components 4-Setting In2Ition (75486CBL)
- T&S BRASS Metering Single Hole Mount, 1 Hole Metering Faucet, Single Hole, Polished chrome (B-0712)
- FAUCETURE KVSP3122A0 31" Stainless Steel Sink W/ Steel Console Sink Base, / Black (KVSP3122A0)
- FAUCETURE KVPB31227W4BB Edwardian 31" Console Sink Set, White/Brushed Brass (KVPB31227W4BB)
- FAUCETURE Mission Vessel Sink, White (EV9620)
- FAUCETURE VAH242030C Templeton 24"x20-3/8"x30" Acrylic Console Sink Legs, Chrm (VAH242030C)
- FAUCETURE VPB2818337 Dreyfuss Stainless Steel Console Sink Leg, Brushed Brass (VPB2818337)
- FAUCETURE KVPB31227W40 Dreyfuss 31" Console Sink W/SS Leg (4", 3 Hole), Wht/Blk (KVPB31227W40)
- KOHLER Iron/Tones 24-1/4" X 18-3/4" X 8-1/4 (6585-0)
- Fauceture Bathroom Sinks