Shop All Bathroom Sinks
Fauceture
LBT372271 37-Inch Ceramic Vanity Top, 1-Hole, White
Mfr # LBT372271
Zoro # G502837590
product price: $357.44
/ea
Free Shipping & Returns
$357.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 48.51
- Includes Sink
- Finish White
- Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # LBT372271
- Zoro # G502837590
- UPC # 663370968570
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Height | 7.31 |
Length | 37.38 |
Width | 22.06 |
Details
Color | White |
Weight | 48.51 |
Includes | Sink |
Finish | White |
Material | Ceramic |
Features | Fabricated from vitreous china, Vanity or console installation, Overall dimensions: (L)37-3/8" x (W)22-1/16" x (H)7-5/16", Pre-drilled 1-hole for single hole faucet design, Rear drain placement, Designed for long-lasting durability, Easy-to-clean, Glazed finish on sink underside/exterior |
Description
Built from a stunning ceramic for long-lasting durability, the Fauceture Continental 37-inch x 22-inch vanity sink top offers elegant and transitional stylings. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. The sink is painted on the underside for a finished look when installed as a console vanity top. Available in differing lengths, this vanity top in particular features dimensions of 37-3/8" (L) x 22-1/16" (W) x 7-5/16" (H). Pair this top with vanity base/console legs, available in a variety of finishes. The sink comes with pre-drilled single faucet hole.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Trench Drain Grate, 12 " W, 12 " L (2710G)
- HOME-FLEX Gas Tubing 1X100Ft Yllw (19-111100)
- GREEN LEAF Replacement Gasket, 2 in ID, EPDM, For 2 in Camlock Coupling (200GBG2)
- DURA FAUCET SINGLE LEVER RV SHOWER FAUCET - BRUSHED SATIN NICKEL (DF-SA150-SN)
- FAUCETURE KVSP3122A0 31" Stainless Steel Sink W/ Steel Console Sink Base, / Black (KVSP3122A0)
- FAUCETURE Century Vessel Sink, White (EV4318W38)
- FAUCETURE KVSP3122A8 31" Stainless Steel Sink W/ Steel Console Sink Base, Nickel (KVSP3122A8)
- FAUCETURE VPB2218337 Dreyfuss Stainless Steel Console Sink Leg, Brushed Brass (VPB2218337)
- FAUCETURE Dreyfuss 30" Console Sink W/ SS Leg (8", 3 Hole), Marble White/ Brass (KVPB30M8SQ7ST)
- FAUCETURE VPB14880 Imperial Stainless Steel Console Legs for VPB1488B, Matte Blk (VPB14880)
- ALFI BRAND ALFI brand ABC118 White 14" Small Wall Mounted Ceramic Sink with Faucet Hole (ABC118)
- Fauceture Bathroom Sinks