Shop All Bathroom Sinks
Fauceture
LB18127 Courtyard Undermount Bathroom Sink, White
Mfr # LB18127
Zoro # G3097117
product price: $142.97
/ea
Free Shipping & Returns
$142.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 17.64
- Collection Courtyard
- ADA Compliant true
- Includes Sink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # LB18127
- Zoro # G3097117
- UPC # 663370098581
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Height | 6.88 |
Length | 18.25 |
Width | 11.94 |
Item Height (Inch) | 6.88 |
Item Length (Inch) | 18.25 |
Depth to Overflow (Inch) | 4.13 |
Item Width (Inch) | 11.94 |
Description
Undermount sinks will surpass all expectations for both functionality and form in your traditional bathroom as they achieve a cleaner, more streamlined look. The Courtyard Undermount Vessel Sink specifically, is made out of ceramic for a high gloss and ease of cleaning. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 1/4" SS304 HEX BUSHING (404-474)
- ZORO SELECT PVC Tee, Socket x Socket x MNPT, 1 in Pipe Size (402B010)
- PERRIN & ROWE 4" Single Function Handshower (U.5815APC)
- TRUESEAL Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, PVDF, Black (FB6MC8-HBLK)
- FAUCETURE VPB136K7ST Imperial Console Sink Basin W/Stainless Steel Leg, Blk/Brass (VPB136K7ST)
- FAUCETURE VBH242030C Templeton 24" x 20-3/8" x 30" Brass Console Sink Legs, Chrm (VBH242030C)
- FAUCETURE KVSP3122A8 31" Stainless Steel Sink W/ Steel Console Sink Base, Nickel (KVSP3122A8)
- FAUCETURE Dreyfuss 30" Console Sink W/ SS Leg (8", 3 Hole), Marble White/ Black (KVPB30M8SQ0ST)
- FAUCETURE VPB136K1ST Imperial Console Sink Basin W/Stainless Steel Leg, Blk/Chrm (VPB136K1ST)
- FAUCETURE Century Vessel Sink, White (EV4318W38)
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink (AI-536)
- Fauceture Bathroom Sinks