Shop All Bathroom Sinks
Fauceture
KVPB37227W81 37-Inch Console Sink with Stainless Steel Legs (8-Inch, 3 Hole), White/Polished Chrome
Mfr # KVPB37227W81
Zoro # G402837256
product price: $857.94
/ea
Free Shipping & Returns
$857.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Polished Chrome
- Weight 62
- Includes Vanity Top; Console Sink Legs
- Finish White/Polished Chrome
- Material Ceramic;Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # KVPB37227W81
- Zoro # G402837256
- UPC # 663370969348
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Height | 34.25 |
Width | 22.06 |
Length | 37.38 |
Details
Color | White/Polished Chrome |
Weight | 62 |
Includes | Vanity Top; Console Sink Legs |
Finish | White/Polished Chrome |
Material | Ceramic;Stainless Steel |
Features | Traditional ceramic vanity top, Paired with stainless steel legs, Sink top is pre-drilled to accommodate 8" widespread faucet, Overall size: (L)37-3/8" x (W)22-1/16" x (H)34-1/4", Basin size: (L)18-1/2" x (W)12-5/8" x (H)5-5/16", Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability |
Description
With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the stainless steel legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Manual 2-Way Ball Valve, Press, Bronze (79950)
- PLASTIC TRENDS ADAPTR CLEAN PVC4""SPIGXF (P1504)
- TYGON Tubing, Clear, 1/4 In. Inside Dia, 50 ft. (ACF00018)
- HONEYWELL THERMAL SOLUTIONS St7800A1088 4.0 Minute Purge (ST7800A108)
- FAUCETURE Dreyfuss 30" Console Sink W/ SS Leg (8", 3 Hole), Marble White/ Black (KVPB30M8SQ0ST)
- FAUCETURE VPB1366ST Imperial Vitreous China Console Sink W/ SS Legs, White/Nickel (VPB1366ST)
- FAUCETURE Templeton 24" x 20-3/8" x 30" Acrylic Console Sink Legs, Brass (VAH242030SB)
- FAUCETURE KVSP3122A1 31" Stainless Steel Sink W/ Steel Console Sink Base, Chrome (KVSP3122A1)
- FAUCETURE EV2318 Century 23" Rectangular Ceramic Drop-In Bathroom Sink, White (EV2318)
- FAUCETURE EV4158 Elements Vessel Sink, White (EV4158)
- KOHLER Soho 20" X 18" Wall-Mount/Concealed A (2084-N-0)
- Fauceture Bathroom Sinks