Shop All Bathroom Sinks
Fauceture
KVPB372271PN 37-Inch Console Sink with Brass Legs (Single Faucet Hole), White/Polished Nickel
Mfr # KVPB372271PN
Zoro # G502836272
Free Shipping & Returns
$1,429.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Polished Nickel
- Weight 62.85
- Finish White/Polished Nickel
- Includes Vanity Top; Console Sink Legs
- Material Ceramic;Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fauceture
- MFR # KVPB372271PN
- Zoro # G502836272
- UPC # 663370969164
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Length | 37.38 |
Height | 33.81 |
Width | 22.06 |
Details
Color | White/Polished Nickel |
Weight | 62.85 |
Finish | White/Polished Nickel |
Includes | Vanity Top; Console Sink Legs |
Material | Ceramic;Brass |
Features | Traditional ceramic vanity top, Paired with brass legs, Sink top is pre-drilled to accommodate single hole faucet, Overall size: (L)37-3/8" x (W)22-1/16" x (H)33-13/16", Basin size: (L)18-1/2" x (W)12-5/8" x (H)5-5/16", Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability |
Description
With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the brass legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Butterfly Valve, 2" Tube Size, Clamp (51C-62.0MS/STH)
- EVERFLOW Threaded Tube for Tubular Drain Applications, 22GA Brass 1-1/2"x8" (22518)
- T&S BRASS Metering 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (B-0831)
- ZORO SELECT 1/4" FNPT Galvanized 45 Degree Elbow (5P831)
- FAUCETURE VPB14880 Imperial Stainless Steel Console Legs for VPB1488B, Matte Blk (VPB14880)
- FAUCETURE KVPB31227W4BB Edwardian 31" Console Sink Set, White/Brushed Brass (KVPB31227W4BB)
- FAUCETURE Mission Vessel Sink, White (EV9620)
- FAUCETURE VPB136K7ST Imperial Console Sink Basin W/Stainless Steel Leg, Blk/Brass (VPB136K7ST)
- FAUCETURE LB18127 Courtyard Undermount Bathroom Sink, White (LB18127)
- FAUCETURE VPB1367ST Imperial Vitreous China Console Sink W/ SS Legs, White/Brass (VPB1367ST)
- SPEAKMAN Westmere B-1200 Rectangle Undermount Sink (B-1200-E)
- Fauceture Bathroom Sinks