Shop All Bathroom Sinks
Fauceture
KVPB31227W86 Dreyfuss 31" Console Sink W/SS Leg (8", 3 Hole), Wht/Nickel
Mfr # KVPB31227W86
Zoro # G3081665
Free Shipping & Returns
$965.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Polished Nickel
- Weight 54.88
- ADA Compliant false
- Includes Sink Basin;Console Legs
- Collection Dreyfuss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fauceture
- MFR # KVPB31227W86
- Zoro # G3081665
- UPC # 663370775420
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Width | 22.06 |
Height | 34.25 |
Length | 31.13 |
Item Width (Inch) | 22.06 |
Item Length (Inch) | 31.13 |
Depth to Overflow (Inch) | 3.75 |
Item Height (Inch) | 34.25 |
Description
With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. The console sink basin comes with 8-in widespread faucet holes and rear overflow. A fabulous alternative where space is limited or tight, these sinks are also known for their wheel-chair accessibility, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the brass legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grid Strainer, 1-1/4" Pipe Dia., 8" L (35072)
- BELIMO 3/4 in. 2WAY VLV 14Cv S.S. TRIM (B220)
- JMF 5/8 in. Compression X 3/8 in. D Compression Brass Union (4504056)
- VALTERRA SHOWER VALVE W/ VAC BRKR, 4IN, 2 LEVER TEACUP, PLASTIC, CHROME (PF213351)
- FAUCETURE VPB5321 Imperial 32" Basin Console Sink W/ 1 Faucet Hole, White (VPB5321)
- FAUCETURE KVSP2522A0 25" Stainless Steel Sink W/ Steel Console Sink Base, / Black (KVSP2522A0)
- FAUCETURE VSP3122A0 Commercial 31" X 22" Steel Console Sink Base, Matte Black (VSP3122A0)
- FAUCETURE VPB3308B Victorian 30" x 22" Ceramic Console Sink Top, White (VPB3308B)
- FAUCETURE KVPB312271PN Edwardian 31" Console Sink Set, White/Polished Nickel (KVPB312271PN)
- FAUCETURE EV2318 Century 23" Rectangular Ceramic Drop-In Bathroom Sink, White (EV2318)
- AMERICAN STANDARD Bathroom Wheelchair Sink, Wall, 27 In. L (9140013.020)
- Fauceture Bathroom Sinks