Shop All Bathroom Sinks
Fauceture
KVPB312271PN Edwardian 31" Console Sink Set, White/Polished Nickel
Mfr # KVPB312271PN
Zoro # G3084395
product price: $1,108.80
/ea
Free Shipping & Returns
$1,108.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Floor Standing
- Color White/Polished Nickel
- Weight 56.31
- Collection Edwardian
- Includes Sink Basin;Console Legs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # KVPB312271PN
- Zoro # G3084395
- UPC # 663370775062
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Length | 31.13 |
Width | 22.06 |
Height | 33.81 |
Item Height (Inch) | 33.81 |
Item Length (Inch) | 31.13 |
Item Width (Inch) | 22.06 |
Depth to Overflow (Inch) | 3.75 |
Description
With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. The console sink basin comes with single faucet hole and rear overflow. A fabulous alternative where space is limited or tight, these sinks are also known for their wheel-chair accessibility, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the brass legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Flexible Coupling, Ductile Iron, 2 in (0390003648)
- DANCO Wax Ring, Rubber, Universal, 3-1/2" (9D0010826X)
- AEROFLEX 2-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (424-AC27834)
- TECTITE BY APOLLO 1/2 in. Brass Push Ball Valve with Flange and Drain (FSBBV12DE)
- FAUCETURE KVPB312271BB Edwardian 31" Console Sink Set, White/Brushed Brass (KVPB312271BB)
- FAUCETURE Mission Vessel Sink, White (EV9620)
- FAUCETURE VPB5321 Imperial 32" Basin Console Sink W/ 1 Faucet Hole, White (VPB5321)
- FAUCETURE KVPB31227W8BB Edwardian 31" Console Sink Set, White/Brushed Brass (KVPB31227W8BB)
- FAUCETURE EV2318 Century 23" Rectangular Ceramic Drop-In Bathroom Sink, White (EV2318)
- FAUCETURE Imperial Vitreous China Console Sink W/ Stainless Steel Legs, Wht/Blk (VPB1360ST)
- KOHLER Verticyl Square Undermount Bathroom Sink (8188-NY)
- Fauceture Bathroom Sinks