Shop All Bathroom Sinks
Fauceture
KVPB30M87ST Dreyfuss 30" Console Sink Set, Marble White/Brushed Brass
Mfr # KVPB30M87ST
Zoro # G3100678
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$1,037.30
Free 30-Day Returns
Key Features
- Color Marble White/Brushed Brass
- Weight 76.75
- Collection Dreyfuss
- ADA Compliant false
- Includes Sink Basin;Console Legs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fauceture
- MFR # KVPB30M87ST
- Zoro # G3100678
- UPC # 663370773600
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Length | 30 |
Width | 22 |
Height | 38.19 |
Depth to Overflow (Inch) | 4.13 |
Item Width (Inch) | 22 |
Item Length (Inch) | 30 |
Item Height (Inch) | 38.19 |
Description
With a beautiful carrara marble counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, these sinks are also known for their wheel-chair accessibility, making them friendly for the whole family. With different shades and natural designs, otherwise known as veining, no two sinks will be alike. Also for your convenience, anti-slip rubber pads are included with the stainless steel legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/4" x 1/4" x 3/4" FNPT Galvanized Reducing Tee (0311039408)
- ZORO SELECT Pipe Strap, Galvanized, 1/2" Size (GA-50PS)
- VACMASTER HOSE UNIVERSAL FIT 2-1/2INX7FT (V2H7)
- AMERICAN STANDARD Decorum WalHungLava Cho wErh Wh (9024.011EC.020)
- FAUCETURE VSP3122A0 Commercial 31" X 22" Steel Console Sink Base, Matte Black (VSP3122A0)
- FAUCETURE KVPB25227W47 Dreyfuss 25" Console Sink W/SS Leg (4", 3 Hole), Wht/Brass (KVPB25227W47)
- FAUCETURE KVPB31227W8BB Edwardian 31" Console Sink Set, White/Brushed Brass (KVPB31227W8BB)
- FAUCETURE EVSPCC1 1/2" Round Tempered Glass Vessel Sink, Clear (EVSPCC1)
- FAUCETURE KVPB31227W40 Dreyfuss 31" Console Sink W/SS Leg (4", 3 Hole), Wht/Blk (KVPB31227W40)
- FAUCETURE Dreyfuss 30" Console Sink W/ SS Leg (8", 3 Hole), Marble White/ Brass (KVPB30M8SQ7ST)
- KOHLER Brazn Square Undercounter Lavatory White (21056-0)
- Fauceture Bathroom Sinks