Shop All Bathroom Sinks
Fauceture
KVPB30M86ST Dreyfuss 30" Console Sink Set, Marble White/Polished Nickel
Mfr # KVPB30M86ST
Zoro # G3101484
product price: $1,037.30
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,037.30
Free 30-Day Returns
Key Features
- Color Marble White/Polished Nickel
- Weight 76.75
- ADA Compliant false
- Collection Dreyfuss
- Includes Sink Basin;Console Legs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # KVPB30M86ST
- Zoro # G3101484
- UPC # 663370773617
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Length | 30 |
Height | 38.19 |
Width | 22 |
Depth to Overflow (Inch) | 4.13 |
Item Height (Inch) | 38.19 |
Item Width (Inch) | 22 |
Item Length (Inch) | 30 |
Description
With a beautiful carrara marble counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, these sinks are also known for their wheel-chair accessibility, making them friendly for the whole family. With different shades and natural designs, otherwise known as veining, no two sinks will be alike. Also for your convenience, anti-slip rubber pads are included with the stainless steel legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY 152 Urinal Wax Ring (31187)
- GRUVLOK 90 Elbow, Ductile Iron, 3 in, Grooved (0390039121)
- AEROQUIP Swivel Joint, 3/8 In, Zinc Plated Steel (FS65007-0606-01)
- HYDRA-ZORB Strut Mount Cushion Clamp, 4" Nom Pipe, Electro Galvanized Gold (200400)
- FAUCETURE VPB2818337 Dreyfuss Stainless Steel Console Sink Leg, Brushed Brass (VPB2818337)
- FAUCETURE VBH242030C Templeton 24" x 20-3/8" x 30" Brass Console Sink Legs, Chrm (VBH242030C)
- FAUCETURE EV2318 Century 23" Rectangular Ceramic Drop-In Bathroom Sink, White (EV2318)
- FAUCETURE VPB3308B Victorian 30" x 22" Ceramic Console Sink Top, White (VPB3308B)
- FAUCETURE VAH242030C Templeton 24"x20-3/8"x30" Acrylic Console Sink Legs, Chrm (VAH242030C)
- FAUCETURE KVSP2522A0 25" Stainless Steel Sink W/ Steel Console Sink Base, / Black (KVSP2522A0)
- KOHLER Verticyl Rectangle Undermount Bathroom Sink (8189-95)
- Fauceture Bathroom Sinks