Shop All Bathroom Sinks
Fauceture
KVPB25227W87 Dreyfuss 25" Console Sink W/SS Leg (8", 3 Hole), Wht/Brass
Mfr # KVPB25227W87
Zoro # G3091937
product price: $855.30
/ea
Free Shipping & Returns
$855.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Brushed Brass
- Weight 47.02
- Collection Dreyfuss
- ADA Compliant false
- Includes Sink Basin;Console Legs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # KVPB25227W87
- Zoro # G3091937
- UPC # 663370773846
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Length | 25.19 |
Height | 34.25 |
Width | 22.06 |
Depth to Overflow (Inch) | 3.38 |
Item Height (Inch) | 34.25 |
Item Length (Inch) | 25.19 |
Item Width (Inch) | 22.06 |
Description
With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the stainless steel legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd 45 Elbow, Forged, 3000, 3/8" (4308000504)
- RIOBEL Single Hole Lavatory Faucet (CIS01C)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 12" (HH012-B)
- AMERICAN STANDARD Gasket, American Standard (034638-0070A)
- FAUCETURE VPB1367ST Imperial Vitreous China Console Sink W/ SS Legs, White/Brass (VPB1367ST)
- FAUCETURE EV2318 Century 23" Rectangular Ceramic Drop-In Bathroom Sink, White (EV2318)
- FAUCETURE Century Vessel Sink, White (EV4318W38)
- FAUCETURE VSP3122A0 Commercial 31" X 22" Steel Console Sink Base, Matte Black (VSP3122A0)
- FAUCETURE VPB136K7ST Imperial Console Sink Basin W/Stainless Steel Leg, Blk/Brass (VPB136K7ST)
- FAUCETURE EVSPCC1 1/2" Round Tempered Glass Vessel Sink, Clear (EVSPCC1)
- NOVATTO Coffee Marble Vessel Bathroom Sink (NOSV-CM)
- Fauceture Bathroom Sinks