Shop All Bathroom Sinks
Fauceture
KVPB25227W47 Dreyfuss 25" Console Sink W/SS Leg (4", 3 Hole), Wht/Brass
Mfr # KVPB25227W47
Zoro # G3098620
product price: $855.30
/ea
Free Shipping & Returns
$855.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Brushed Brass
- Weight 47.02
- Includes Sink Basin;Console Legs
- Collection Dreyfuss
- ADA Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # KVPB25227W47
- Zoro # G3098620
- UPC # 663370773808
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Height | 34.25 |
Width | 22.06 |
Length | 25.19 |
Item Length (Inch) | 25.19 |
Depth to Overflow (Inch) | 3.38 |
Item Width (Inch) | 22.06 |
Item Height (Inch) | 34.25 |
Description
With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the stainless steel legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASO K16Ba-36H Thermocouple 36" (K16BA-36H)
- ANVIL 1/2" Female NPT x Female NPT Malleable Iron Union Class 150 (0312822067)
- BRASSCRAFT Shower, Shower Head, Chrome (SWD0419)
- MOEN Service Kit (104627)
- FAUCETURE VAH242030C Templeton 24"x20-3/8"x30" Acrylic Console Sink Legs, Chrm (VAH242030C)
- FAUCETURE VPB1367ST Imperial Vitreous China Console Sink W/ SS Legs, White/Brass (VPB1367ST)
- FAUCETURE VPB2818337 Dreyfuss Stainless Steel Console Sink Leg, Brushed Brass (VPB2818337)
- FAUCETURE KVPB31227W4BB Edwardian 31" Console Sink Set, White/Brushed Brass (KVPB31227W4BB)
- FAUCETURE VPB30166 Edwardian Brass Console Sink Legs, Polished Nickel (VPB30166)
- FAUCETURE VPB3308B Victorian 30" x 22" Ceramic Console Sink Top, White (VPB3308B)
- NANTUCKET SINKS 17 Inch X 14 Inch Undermount Ceramic Sink In White (UM-17x14-W-K)
- Fauceture Bathroom Sinks