Shop All Bathroom Sinks
Fauceture
Imperial Vitreous China Console Sink W/ Stainless Steel Legs, Wht/Blk
Mfr # VPB1360ST
Zoro # G3097844
Free Shipping & Returns
$714.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White/Matte Black
- Weight 85.26
- Finish White/Matte Black
- ADA Compliant false
- Includes Sink; Sink Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fauceture
- MFR # VPB1360ST
- Zoro # G3097844
- UPC # 663370583919
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Length | 35.81 |
Width | 19.13 |
Height | 33.88 |
Depth to Overflow (Inch) | 4.13 |
Item Width (Inch) | 19.13 |
Item Length (Inch) | 35.81 |
Item Height (Inch) | 33.88 |
Description
With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, these sinks are also known for their wheel-chair accessibility, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the stainless steel legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOCUS Stainless Steel Tissue Box Cover (BS-9)
- KOHLER Purist Primary Swing Spout Kitchen Fa (7507-VS)
- DANCO 1.4 in. Brass Plastic Replacement Pop Up Stopper (9D00011044)
- FLEXTRON Gas Line Hose 5/8'' O.D. x 48'' Length with 3/4” MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS12-48N)
- FAUCETURE Mission Vessel Sink, White (EV9620)
- FAUCETURE KVPB312271BB Edwardian 31" Console Sink Set, White/Brushed Brass (KVPB312271BB)
- FAUCETURE EV4158 Elements Vessel Sink, White (EV4158)
- FAUCETURE VPB3308B Victorian 30" x 22" Ceramic Console Sink Top, White (VPB3308B)
- FAUCETURE VPB2818337 Dreyfuss Stainless Steel Console Sink Leg, Brushed Brass (VPB2818337)
- FAUCETURE EV18157 Vintage Vitreous China Single Bowl Vessel Sink, White (EV18157)
- KOHLER Shagreen Carillon Round Wading Pool Vessel Bathroom Sink (77714-SSP)
- Fauceture Bathroom Sinks