Shop All Bathroom Sinks
Fauceture
GLTS37225 37" X 22" Sgl Bowl Bathroom Wash Basin, 3H, 18 Gauge, Brushed
Mfr # GLTS37225
Zoro # G3106460
product price: $539.47
/ea
Free Shipping & Returns
$539.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed
- Weight 21.83
- ADA Compliant false
- Collection Kingston Commercial
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # GLTS37225
- Zoro # G3106460
- UPC # 663370500923
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Height | 4.94 |
Length | 37 |
Width | 22 |
Item Width (Inch) | 22 |
Item Height (Inch) | 4.94 |
Item Length (Inch) | 37 |
Description
The Kingston Commercial collection brings forth bold design and smooth lines, enhancing your contemporarily styled home. Heavy, durable, and beautiful, this vanity top will give your bathroom a sleek, modern design. With a rust-resistant brushed finish, stainless steel is also resistant to scratches for a long-lasting, durable product. Pair these tops with vanity sink bases from the Kingston Commercial Collection.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2-1/2" Butt Weld End Long 45 Deg. Elbow - 304SS Polished (L2KS-2.5-7-304)
- THRIFCO PLUMBING 1-1/2 Inch x 2-1/2 Inch Galvanized Steel Nipple (5220082)
- XLERATOR HEPA Filter Retrofit Kit, Blck, Metal Mesh (40525)
- PARKER Bushing, 1/2 x 1 In, NPT, PFA (PB-816-P)
- FAUCETURE VPB2818337 Dreyfuss Stainless Steel Console Sink Leg, Brushed Brass (VPB2818337)
- FAUCETURE EVSPCC1 1/2" Round Tempered Glass Vessel Sink, Clear (EVSPCC1)
- FAUCETURE VPB5321 Imperial 32" Basin Console Sink W/ 1 Faucet Hole, White (VPB5321)
- FAUCETURE Templeton 24" x 20-3/8" x 30" Acrylic Console Sink Legs, Brass (VAH242030SB)
- FAUCETURE Century Vessel Sink, White (EV4318W38)
- FAUCETURE EV3916 Elongated 39" x 16" Rectangular White Vessel Sink, White (EV3916)
- SLOAN White Bathroom Sink, Wall Mount (SS-3103-A)
- Fauceture Bathroom Sinks