Shop All Widespread Bathroom Faucets
Fauceture
FSC8965ZX 8" Widespread Bathroom Faucet, Oil Rubbed Bronze
Mfr # FSC8965ZX
Zoro # G3056946
product price: $240.47
/ea
Free Shipping & Returns
$240.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Finish Oil Rubbed Bronze
- Number of Handles 2
- Weight 6.05
- Color Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # FSC8965ZX
- Zoro # G3056946
- UPC # 663370490705
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Length | 9 |
Width | 5.25 |
Height | 2 |
Details
Mounting Type | Deck Mount |
Finish | Oil Rubbed Bronze |
Number of Handles | 2 |
Weight | 6.05 |
Color | Oil Rubbed Bronze |
Valve Type | Ceramic Disc Cartridge |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Features | High quality brass, zinc alloy and ABS construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS inlet connection, 6-1/16" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Cross handles for easy rotation, Corrosion-resistant finish |
Material | Brass;Zinc Alloy;Plastic |
Description
The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Element, 240V 3800W (SP210198)
- GRUVLOK 22.5 Elbow, Ductile Iron, 10 in, Grooved (0390015527)
- KOHLER Rite-Temp Pressure-Balancing Valve Bo (8304-UX-NA)
- VIEGA Viega MegaPressG coupling With stop, 1" x 1" (25011)
- FAUCETURE FSC8953CKL Kaiser Widespread Bathroom Faucet W/ Brass Pop-Up, Brass (FSC8953CKL)
- FAUCETURE English Classic Widespread Bathroom Faucet, Polished Chrome (FSC1971AL)
- FAUCETURE FSC1971AX American Classic 8" Widespread Bathroom Faucet, Polished Chrm (FSC1971AX)
- CENTRAL BRASS Two Handle Widespread Bathroom Faucet, NPSM, Widespread, Chrome, Weight: 5.1 (81125-A)
- KOHLER Simplice 2H Wdsprd Lav Fct (27390-4-BN)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Brass (GKB962FL)
- KINGSTON BRASS KB968APL Widespread Bathroom Faucet, Brushed Nickel (KB968APL)
- Fauceture Bathroom Sink Faucets & Accessories