Shop All Widespread Bathroom Faucets
Fauceture
FSC8965NQL Meridian 8" Widespread Deck Mount Bathroom Faucet, Bronze
Mfr # FSC8965NQL
Zoro # G3053918
product price: $214.47
/ea
Free Shipping & Returns
$214.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Finish Oil Rubbed Bronze
- Number of Handles 2
- Weight 6.74
- Length 9.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # FSC8965NQL
- Zoro # G3053918
- UPC # 663370449000
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Length | 9.13 |
Height | 1.94 |
Width | 5.5 |
Details
Mounting Type | Deck Mount |
Finish | Oil Rubbed Bronze |
Number of Handles | 2 |
Weight | 6.74 |
Features | Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" to 8" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, 6-5/16" Spout Clearance, 5-1/2" Spout Reach, Includes Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish |
Color | Oil Rubbed Bronze |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Material | Brass |
Valve Type | Ceramic Disc Cartridge |
Description
This faucet's modern features create a bold and edgy design in your bathroom. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Meridian 8" Widespread Deck Mount Bathroom Faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISTA Manual, 4" Mount, 2 Hole KB461 4" Center Bar Faucet (KB461)
- DELTA Aerator Repair Part Faucet, Fits Brand Delta Polished Brass (RP19754PB)
- USA INDUSTRIALS Polyester-Braid Reinforced EPDM Tubing - 3/16" ID x 3/8" OD x 50 ft. L (ZUSA-HT-4939)
- GROEN Draw Off Valve 2" For - Part# Gr009046 (GR009046)
- FAUCETURE English Classic Widespread Bathroom Faucet, Polished Chrome (FSC1971AL)
- FAUCETURE FSC8953CKL Kaiser Widespread Bathroom Faucet W/ Brass Pop-Up, Brass (FSC8953CKL)
- FAUCETURE FSC1971AX American Classic 8" Widespread Bathroom Faucet, Polished Chrm (FSC1971AX)
- KINGSTON BRASS FSC8950CML Manhattan Widespread Bathroom Faucet W/ Brass Pop-Up, Black (FSC8950CML)
- KINGSTON BRASS KS4462FL 8" Widespread Bathroom Faucet, Polished Brass (KS4462FL)
- KINGSTON BRASS KS3965WCL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze (KS3965WCL)
- ROHL Amahle Widespread Lavatory Faucet With C-Spout (AM08D3IWAPC)
- Fauceture Widespread Bathroom Faucets