Shop All Widespread Bathroom Faucets
Fauceture
FSC8965EFL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze
Mfr # FSC8965EFL
Zoro # G3061268
product price: $233.97
/ea
Free Shipping & Returns
$233.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Finish Oil Rubbed Bronze
- Number of Handles 2
- Weight 6.05
- Length 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # FSC8965EFL
- Zoro # G3061268
- UPC # 663370489884
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Length | 9 |
Height | 2 |
Width | 5.25 |
Details
Mounting Type | Deck Mount |
Finish | Oil Rubbed Bronze |
Number of Handles | 2 |
Weight | 6.05 |
Color | Oil Rubbed Bronze |
Features | High Quality Brass, Zinc Alloy and ABS Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 6-1/16" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Assembly, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish |
Material | Brass;Zinc Alloy;Plastic |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Valve Type | Ceramic Disc Cartridge |
Description
The innovative, sleek design of this faucet will enhance contemporary decor Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Centurion 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Upgrade your contemporary home into a place of elite sophistication with this faucet. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Black Forged Steel 45 Degree Elbow, Class 3000 (0361110604)
- AMERICAN FILTER CO AFC Brand AFC-BG6-S, Compatible to Body Glove BG6000 Water Filters (1PK) Made by AFC (AFC-BG6-S-1p-16160)
- PLAST-O-MATIC Vacuum Breaker, 2 In., FNPT, PVC, 100 psi (VBS200VT-PV)
- KISSLER Universal Fit Pop-Up Rod Extension (08-1001)
- FAUCETURE English Classic Widespread Bathroom Faucet, Polished Chrome (FSC1971AL)
- FAUCETURE FSC1971AX American Classic 8" Widespread Bathroom Faucet, Polished Chrm (FSC1971AX)
- FAUCETURE English Classic Widespread Bathroom Faucet, Matte Black (FSC1970PL)
- KINGSTON BRASS Two-Hndle 3-Hole Deck Mnted Wide Bathroom Faucet W/ Plastic Pop-Up, Blk (KB1970TX)
- SPEAKMAN Neo Widespread Faucet (SB-1021-E-PB)
- KINGSTON BRASS Magellan Widespread Bathroom Faucet, Chrome (GKB911)
- KINGSTON BRASS Vintage Widespread Bathroom Faucet, Chrome (GKB911BL)
- Fauceture Widespread Bathroom Faucets