Shop All Widespread Bathroom Faucets
Fauceture
FSC8965DX 8" Widespread Bathroom Faucet, Oil Rubbed Bronze
Mfr # FSC8965DX
Zoro # G3064795
product price: $240.47
/ea
Free Shipping & Returns
$240.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Finish Oil Rubbed Bronze
- Number of Handles 2
- Weight 6.05
- Valve Type Ceramic Disc Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # FSC8965DX
- Zoro # G3064795
- UPC # 663370491528
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Width | 5.25 |
Length | 9 |
Height | 2 |
Details
Mounting Type | Deck Mount |
Finish | Oil Rubbed Bronze |
Number of Handles | 2 |
Weight | 6.05 |
Valve Type | Ceramic Disc Cartridge |
Color | Oil Rubbed Bronze |
Material | Brass;Zinc Alloy;Plastic |
Features | High Quality Brass, Zinc Alloy and ABS Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 6-1/16" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Assembly, Cross Handles for Easy Rotation, Corrosion-Resistant Finish |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Description
This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO PSF 100 SPANNER FLANGE (PSF-100)
- ZORO SELECT 3/8" MNPT x 2 ft TBE Red Brass Pipe Sch 40 (462-240)
- ANDERSON METALS 1/8 in. 1/8 in. Brass Needle Valve (759134-02AH)
- ZORO SELECT 3/4" MNPT x 5 ft. TBE Black Pipe Sch 80 (90522)
- FAUCETURE FSC1971AX American Classic 8" Widespread Bathroom Faucet, Polished Chrm (FSC1971AX)
- FAUCETURE English Classic Widespread Bathroom Faucet, Polished Chrome (FSC1971AL)
- FAUCETURE English Classic Widespread Bathroom Faucet, Matte Black (FSC1970PL)
- OLYMPIA Two Handle Lavatory Widespread Faucet in PVD Brushed Nickel (L-7432-BN)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (CD521PN)
- DELTA Dryden Two Handle Widespread Bathroom Faucet (3551-MPU-DST)
- KOHLER Honesty 0.5 Gpm Widespread Bathroom Sink Faucet (24857-4-BL)
- Fauceture Bathroom Sink Faucets & Accessories