Shop All Widespread Bathroom Faucets
Fauceture
FSC8965DKL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze
Mfr # FSC8965DKL
Zoro # G3061520
product price: $233.97
/ea
Free Shipping & Returns
$233.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Finish Oil Rubbed Bronze
- Number of Handles 2
- Weight 6.05
- Features High Quality Brass, Zinc Alloy and ABS Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 6-1/16" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Assembly, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # FSC8965DKL
- Zoro # G3061520
- UPC # 663370492341
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Length | 9 |
Height | 2 |
Width | 5.25 |
Details
Mounting Type | Deck Mount |
Finish | Oil Rubbed Bronze |
Number of Handles | 2 |
Weight | 6.05 |
Features | High Quality Brass, Zinc Alloy and ABS Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 6-1/16" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Assembly, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish |
Color | Oil Rubbed Bronze |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Valve Type | Ceramic Disc Cartridge |
Material | Brass;Zinc Alloy;Plastic |
Description
This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kaiser 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TBolt Clamp, ST, Bolt, 6.016", 6.312" (TBC625)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 3" MNPT 4" L (ZUSA-PF-5729)
- WATTS Pressure Reducing Valve, 4 In, Flanged (115-4 FL)
- RINNAI Super HE 6.5 GPM 130K BTU Natural Gas Interior Tankless Water Heater (RUCS65IN)
- FAUCETURE FSC8953CKL Kaiser Widespread Bathroom Faucet W/ Brass Pop-Up, Brass (FSC8953CKL)
- FAUCETURE English Classic Widespread Bathroom Faucet, Polished Chrome (FSC1971AL)
- FAUCETURE FSC1971AX American Classic 8" Widespread Bathroom Faucet, Polished Chrm (FSC1971AX)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Overall Width: 20" (L-7372)
- KINGSTON BRASS Two-Hndle 3-Hole Deck Mnted Wide Bathroom Faucet W/ Plastic Pop-Up, Blk (KB1970TX)
- KINGSTON BRASS Mini-Widespread Bathroom Faucet, Chrome (KB2951YL)
- OLYMPIA Two Handle Lavatory Widespread Faucet in PVD Brushed Nickel (L-7432-BN)
- Fauceture Widespread Bathroom Faucets