Shop All Widespread Bathroom Faucets
Fauceture
FSC8961DPL 8" Widespread Bathroom Faucet, Polished Chrome
Mfr # FSC8961DPL
Zoro # G3054487
product price: $194.97
/ea
Free Shipping & Returns
$194.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Finish Polished Chrome
- Number of Handles 2
- Weight 6.05
- Material Brass;Zinc Alloy;Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # FSC8961DPL
- Zoro # G3054487
- UPC # 663370493973
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Height | 2 |
Length | 9 |
Width | 5.25 |
Details
Mounting Type | Deck Mount |
Finish | Polished Chrome |
Number of Handles | 2 |
Weight | 6.05 |
Material | Brass;Zinc Alloy;Plastic |
Features | High Quality Brass, Zinc Alloy and ABS Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 6-1/16" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish |
Color | Polished Chrome |
Valve Type | Ceramic Disc Cartridge |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Description
Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain lever handles and rounded architecture solidifies pristine refinement in this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Paris 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Embolden your home ensemble with the addition of this exquisite fixture. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Wye, Hub, 4 in x 4 in x 3 in Pipe Size (1WJV6)
- NIBCO 3/4" NOM FTG x C Copper 45 Degree Elbow (606-2 3/4)
- PLUMB PAK KITCHEN FAUCET SPRY BLK (PP815-2)
- WOODFORD MFG Model 22 Drywall Mounting Plate (13-Piece) (DMP)
- FAUCETURE FSC1971AX American Classic 8" Widespread Bathroom Faucet, Polished Chrm (FSC1971AX)
- FAUCETURE English Classic Widespread Bathroom Faucet, Polished Chrome (FSC1971AL)
- FAUCETURE FSC8953CKL Kaiser Widespread Bathroom Faucet W/ Brass Pop-Up, Brass (FSC8953CKL)
- DELTA Kayra Two Handle Widespread Bathroom Faucet (3533LF-BLMPU)
- KOHLER Honesty 0.5 Gpm Widespread Bathroom Sink Faucet (24857-4-BL)
- KOHLER Devonshire Widespread Bathroom Sink F (394-4-BN)
- KINGSTON BRASS KS5568PL 8" Widespread Bathroom Faucet, Brushed Nickel (KS5568PL)
- Fauceture Widespread Bathroom Faucets