Shop All Widespread Bathroom Faucets
Fauceture
FSC8961DKL 8" Widespread Bathroom Faucet, Polished Chrome
Mfr # FSC8961DKL
Zoro # G3061870
product price: $194.97
/ea
Free Shipping & Returns
$194.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Finish Polished Chrome
- Number of Handles 2
- Weight 6.05
- Includes Faucet; Mounting Hardware; Pop-Up Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # FSC8961DKL
- Zoro # G3061870
- UPC # 663370492334
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Length | 9 |
Width | 5.25 |
Height | 2 |
Details
Mounting Type | Deck Mount |
Finish | Polished Chrome |
Number of Handles | 2 |
Weight | 6.05 |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Material | Brass;Zinc Alloy;Plastic |
Features | High quality brass, zinc alloy and ABS construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 6-1/16" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish |
Valve Type | Ceramic Disc Cartridge |
Color | Polished Chrome |
Description
This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kaiser 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOODMASTER Water Alarm with Security System Tie In (RS-096)
- THRIFCO PLUMBING 1/4 X 1/8 Bushing Barstock (5316055)
- DIXON Dual Action Vented Dual Y Valve, 1 x 3/4 in Nominal, FNPT End Style, Bronze Body, Domestic (BBV100DWV)
- VINYL-FLEX Hose, Dura-Pure, NSF 61 Reinforced PVC, 1/2" ID x 3/4" OD x 300' (PVCBH12-34A3NA)
- FAUCETURE FSC8953CKL Kaiser Widespread Bathroom Faucet W/ Brass Pop-Up, Brass (FSC8953CKL)
- FAUCETURE English Classic Widespread Bathroom Faucet, Polished Chrome (FSC1971AL)
- FAUCETURE FSC1971AX American Classic 8" Widespread Bathroom Faucet, Polished Chrm (FSC1971AX)
- KINGSTON BRASS KS395PXAC Mini-Widespread Bathroom Faucet, Antique Copper (KS395PXAC)
- DELTA Dorval Two Handle Widespread Bathroom Faucet (3557-CZMPU-DST)
- DELTA Two Handle Widespread Bathroom Faucet (3552-SSMPU-DST)
- KINGSTON BRASS KS5568PL 8" Widespread Bathroom Faucet, Brushed Nickel (KS5568PL)
- Fauceture Bathroom Sink Faucets & Accessories