Shop All Widespread Bathroom Faucets
Fauceture
FSC8959ZX 8" Widespread Bathroom Faucet, Polished Nickel
Mfr # FSC8959ZX
Zoro # G3064314
product price: $285.97
/ea
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Number of Handles 2
- Weight 6.5
- Includes Faucet; Mounting Hardware; Pop-Up Drain
- Features Solid brass construction, Deck mount 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2-14 NPSM connection, Includes matching finish pop-up drain, Drip-free ceramic disc cartridge, 5-3/8" spout reach, Dual cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # FSC8959ZX
- Zoro # G3064314
- UPC # 663370550065
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Length | 7.63 |
Width | 5.38 |
Height | 2.19 |
Details
Mounting Type | Deck Mount |
Number of Handles | 2 |
Weight | 6.5 |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Features | Solid brass construction, Deck mount 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2-14 NPSM connection, Includes matching finish pop-up drain, Drip-free ceramic disc cartridge, 5-3/8" spout reach, Dual cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability |
Finish | Polished Nickel |
Color | Polished Nickel |
Material | Brass |
Valve Type | Ceramic Disc Cartridge |
Description
The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Pipe 1/2 In, Carbon Steel (R7H40840-PP)
- PARGRIP Strt Adptr, PFA, Comp, 3/8Inx1/4In (GAMS-64)
- NIBCO 1-1/4" x 3/4" NOM C Copper Reducer (600 11/4X3/4)
- ENCORE 1-1/2" x 2" Pipe Dia., 316 Stainless Steel, Crumb Cup, Rotary Handle Waste Drain (DSS-8000)
- FAUCETURE FSC1971AX American Classic 8" Widespread Bathroom Faucet, Polished Chrm (FSC1971AX)
- FAUCETURE FSC8953CKL Kaiser Widespread Bathroom Faucet W/ Brass Pop-Up, Brass (FSC8953CKL)
- FAUCETURE English Classic Widespread Bathroom Faucet, Polished Chrome (FSC1971AL)
- KINGSTON BRASS KS1970AL 8" Widespread Bathroom Faucet, Matte Black (KS1970AL)
- KINGSTON BRASS KS5568PL 8" Widespread Bathroom Faucet, Brushed Nickel (KS5568PL)
- DELTA Two Handle Widespread Bathroom Faucet (3599LF-BLMPU)
- KINGSTON BRASS KS1977AX 8" Widespread Bathroom Faucet, Brushed Brass (KS1977AX)
- Fauceture Widespread Bathroom Faucets