Shop All Widespread Bathroom Faucets
Fauceture
FSC8953EFL 8" Widespread Bathroom Faucet, Brushed Brass
Mfr # FSC8953EFL
Zoro # G3054067
product price: $285.97
/ea
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Finish Brushed Brass
- Number of Handles 2
- Weight 6.5
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # FSC8953EFL
- Zoro # G3054067
- UPC # 663370549908
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Length | 7.63 |
Width | 5.38 |
Height | 2.19 |
Details
Mounting Type | Deck Mount |
Finish | Brushed Brass |
Number of Handles | 2 |
Weight | 6.5 |
Material | Brass |
Features | Solid brass construction, Deck mount 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Drip-free ceramic disc cartridge, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean |
Valve Type | Ceramic Disc Cartridge |
Color | Brushed Brass |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Description
The innovative, sleek design of this faucet will enhance contemporary decor Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Centurion 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Upgrade your contemporary home into a place of elite sophistication with this faucet. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Branch Tee, 8mm x 1/8" Male BSPT (R) (PT08-01)
- KOHLER 20202-RA-0, 60" L, 32" W (20202-RA-0)
- ZORO SELECT PVC Reducing Male Adapter, MNPT x Insert, 3/4 in x 1/2 in Pipe Size (1436101)
- ZORO SELECT Water Heater Element (SG1153 430289)
- FAUCETURE FSC1971AX American Classic 8" Widespread Bathroom Faucet, Polished Chrm (FSC1971AX)
- FAUCETURE FSC8953CKL Kaiser Widespread Bathroom Faucet W/ Brass Pop-Up, Brass (FSC8953CKL)
- FAUCETURE English Classic Widespread Bathroom Faucet, Polished Chrome (FSC1971AL)
- KINGSTON BRASS KS1162PL 8" Widespread Bathroom Faucet, Polished Brass (KS1162PL)
- KINGSTON BRASS KS941AL 8 to 16" Widespread Bathroom Faucet, Polished Chrome (KS941AL)
- KINGSTON BRASS KB945AL Victorian Mini-Widespread Bathroom Faucet, Oil Rubbed Bronze (KB945AL)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome (KS2971CFL)
- Fauceture Bathroom Sink Faucets & Accessories