Shop All Widespread Bathroom Faucets
Fauceture
FSC8953DPL 8" Widespread Bathroom Faucet, Brushed Brass
Mfr # FSC8953DPL
Zoro # G3064874
product price: $285.97
/ea
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Finish Brushed Brass
- Number of Handles 2
- Weight 6.5
- Features Solid brass construction, Deck mount 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Drip-free ceramic disc cartridge, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # FSC8953DPL
- Zoro # G3064874
- UPC # 663370549779
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Height | 2.19 |
Width | 5.38 |
Length | 7.63 |
Details
Mounting Type | Deck Mount |
Finish | Brushed Brass |
Number of Handles | 2 |
Weight | 6.5 |
Features | Solid brass construction, Deck mount 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Drip-free ceramic disc cartridge, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean |
Material | Brass |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Color | Brushed Brass |
Valve Type | Ceramic Disc Cartridge |
Description
Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain lever handles and rounded architecture solidifies pristine refinement in this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Paris 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Embolden your home ensemble with the addition of this exquisite fixture. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stem Extension (1015411)
- ARMACELL 2-5/8" x 6 ft. Pipe Insulation, 3/8" Wall (DGT25838S)
- PARKER 3/8" Male BSPT 316 SS Male Connector (6MSC6K-316)
- KOHLER Stopper (29676-CP)
- FAUCETURE FSC8953CKL Kaiser Widespread Bathroom Faucet W/ Brass Pop-Up, Brass (FSC8953CKL)
- FAUCETURE English Classic Widespread Bathroom Faucet, Polished Chrome (FSC1971AL)
- FAUCETURE FSC1971AX American Classic 8" Widespread Bathroom Faucet, Polished Chrm (FSC1971AX)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Bronze, Weight: 6.6 (L-7332-ORB)
- PIONEER FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Overall Width: 19" (3MO200)
- SPEAKMAN Lura Widespread Faucet with Lever Handles (CD522MB)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome/Polished Brass (KS2964ML)
- Fauceture Bathroom Sink Faucets & Accessories