Shop All Widespread Bathroom Faucets
Fauceture
FSC8951DL 8" Widespread Bathroom Faucet, Polished Chrome
Mfr # FSC8951DL
Zoro # G3055430
product price: $214.47
/ea
Free Shipping & Returns
$214.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Finish Polished Chrome
- Number of Handles 2
- Weight 6.5
- Length 7.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # FSC8951DL
- Zoro # G3055430
- UPC # 663370549700
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Length | 7.63 |
Height | 2.19 |
Width | 5.38 |
Details
Mounting Type | Deck Mount |
Finish | Polished Chrome |
Number of Handles | 2 |
Weight | 6.5 |
Material | Brass |
Features | Deck mount 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean |
Color | Polished Chrome |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Valve Type | Ceramic Disc Cartridge |
Description
This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" Nylon Plastic Compression Sleeves 10PK (35724)
- KOHLER Dtv Prompt Digital Shower Interface, Portrait Setting (527-0)
- ZORO SELECT Hex Bushing, 304 SS, 3/8 x 1/4", NPT (ZUSA-PF-7870)
- JOHN GUEST Push-to-Connect Union Adapter, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI-0416-S)
- FAUCETURE English Classic Widespread Bathroom Faucet, Matte Black (FSC1970PL)
- FAUCETURE English Classic Widespread Bathroom Faucet, Polished Chrome (FSC1971AL)
- FAUCETURE FSC1971AX American Classic 8" Widespread Bathroom Faucet, Polished Chrm (FSC1971AX)
- DELTA Windemere Two Handle Widespread Bathroom Faucet (B3596LF-OB)
- DELTA Linden Two Handle Widespread Bathroom Faucet (3594-MPU-DST)
- KINGSTON BRASS KC7062AL Vintage 8" Widespread Bathroom Faucet, Polished Brass (KC7062AL)
- KINGSTON BRASS KB968APL Widespread Bathroom Faucet, Brushed Nickel (KB968APL)
- Fauceture Bathroom Sink Faucets & Accessories