Shop All Widespread Bathroom Faucets
Fauceture
FSC8951CKL Kaiser Widespread Bathroom Faucet W/ Brass Pop-Up, Chrome
Mfr # FSC8951CKL
Zoro # G3063438
product price: $214.47
/ea
Free Shipping & Returns
$214.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Finish Polished Chrome
- Number of Handles 2
- Weight 6.5
- Valve Type Ceramic Disc Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # FSC8951CKL
- Zoro # G3063438
- UPC # 663370748264
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Width | 5.38 |
Length | 13 |
Height | 7.63 |
Details
Mounting Type | Deck Mount |
Finish | Polished Chrome |
Number of Handles | 2 |
Weight | 6.5 |
Valve Type | Ceramic Disc Cartridge |
Material | Brass |
Color | Polished Chrome |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Features | Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 6-3/4" spout clearance, 5-3/8" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability |
Description
This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kaiser widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's contemporary ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FEP Tubing, 1/8" ID x 3/16" OD x 100 Ft. L (ZUSA-HT-899)
- PARKER Long Nipple, 316 SS, 1/4" Pipe Size, MNPTF (1/4 X 2.0 FFF-SS)
- MOEN Drain For Stainless Sinks (22036)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB-PK)
- FAUCETURE English Classic Widespread Bathroom Faucet, Polished Chrome (FSC1971AL)
- FAUCETURE English Classic Widespread Bathroom Faucet, Matte Black (FSC1970PL)
- FAUCETURE FSC1971AX American Classic 8" Widespread Bathroom Faucet, Polished Chrm (FSC1971AX)
- KINGSTON BRASS KS395PXAC Mini-Widespread Bathroom Faucet, Antique Copper (KS395PXAC)
- KINGSTON BRASS KB921 Widespread Bathroom Faucet, Polished Chrome (KB921)
- KINGSTON BRASS American Classic Widespread Bathroom Faucet W/Retail Pop-Up, Brass (KB982ACL)
- CENTRAL BRASS Two Handle Widespread Bathroom Faucet, NPSM, Widespread, Chrome, Weight: 4.9 (1172-11AELS-Q)
- Fauceture Bathroom Sink Faucets & Accessories