Shop All Widespread Bathroom Faucets
Fauceture
FSC8933CKL Kaiser Widespread Bathroom Faucet W/ Brass Pop-Up, Brass
Mfr # FSC8933CKL
Zoro # G3078524
product price: $302.22
/ea
Free Shipping & Returns
$302.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Finish Brushed Brass
- Number of Handles 2
- Weight 6.39
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # FSC8933CKL
- Zoro # G3078524
- UPC # 663370748219
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Width | 6.81 |
Length | 13 |
Height | 9.5 |
Details
Mounting Type | Deck Mount |
Finish | Brushed Brass |
Number of Handles | 2 |
Weight | 6.39 |
Material | Brass |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Valve Type | Ceramic Disc Cartridge |
Features | Solid brass construction, Long lasting ceramic cartridge, Deck mount 8" to 16" widespread 3-hole installation, 5-15/16" spout clearance, 6-13/16" spout reach, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean |
Color | Brushed Brass |
Description
This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kaiser widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's contemporary ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODWARD FAB Round Tube Die, 2 in. dia., 6 in. CLR (WFBDT2X6)
- ZORO SELECT 1-1/4" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (5P439)
- PARGRIP Strt Adptr, PFA, Comp, 1/4Inx3/8In (GAFS-46)
- USA INDUSTRIALS Cam/Groove Fitting, Socket, FNPT, 2-7/8" L (BULK-CGF-388)
- FAUCETURE English Classic Widespread Bathroom Faucet, Polished Chrome (FSC1971AL)
- FAUCETURE FSC8953CKL Kaiser Widespread Bathroom Faucet W/ Brass Pop-Up, Brass (FSC8953CKL)
- FAUCETURE FSC1971AX American Classic 8" Widespread Bathroom Faucet, Polished Chrm (FSC1971AX)
- KOHLER Parallel Ws Lav Fct, Lever 0.5 Gpm (23484-4N-CP)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome/Polished Brass (KB3974BL)
- KOHLER Parallel Ws Lav Fct, Lever 1.0 Gpm (23484-4K-BN)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Chrome (GKB981)
- Fauceture Widespread Bathroom Faucets