Shop All Widespread Bathroom Faucets
Fauceture
FSC892DLAC Concord Widespread Bathroom Faucet, Antique Copper
Mfr # FSC892DLAC
Zoro # G3070429
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Finish Antique Copper
- Number of Handles 2
- Weight 6.39
- Includes Faucet; Mounting Hardware; Pop-Up Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fauceture
- MFR # FSC892DLAC
- Zoro # G3070429
- UPC # 663370676918
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Height | 10.06 |
Length | 10 |
Width | 5.38 |
Details
Mounting Type | Deck Mount |
Finish | Antique Copper |
Number of Handles | 2 |
Weight | 6.39 |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 6-7/8" spout clearance, 5-3/8" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish |
Material | Brass |
Color | Antique Copper |
Valve Type | Ceramic Disc Cartridge |
Description
This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord 8 in. widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium antique copper finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD 1/2" Brass 90 Degree Elbow (402X8X8)
- CENTRAL BRASS Single Handle Wallmount Faucet, NPT, Single Hole, Polished Chrome, Weight: 1.2 (0007-H1/2)
- WEBSTONE 1/2" IPS x Hose Cap Brass Ball Valve with Drain 3-Way (40612)
- YELLOW JACKET Ratchet Hand Bender Kit, Hydraulic (63331)
- FAUCETURE English Classic Widespread Bathroom Faucet, Matte Black (FSC1970PL)
- FAUCETURE English Classic Widespread Bathroom Faucet, Polished Chrome (FSC1971AL)
- FAUCETURE FSC1971AX American Classic 8" Widespread Bathroom Faucet, Polished Chrm (FSC1971AX)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-MB)
- KINGSTON BRASS KB988PL Victorian 2-Handle 8" Widespread Bathroom Faucet, Nickel (KB988PL)
- KINGSTON BRASS KB920 Widespread Bathroom Faucet, Polished Chrome (KB920)
- KOHLER Honesty 0.5 Gpm Widespread Bathroom Sink Faucet (24857-4-BL)
- Fauceture Widespread Bathroom Faucets