Shop All Bathroom Sink Faucets
Fauceture
FSC8929DL Concord Widespread Bathroom Faucet, Polished Nickel
Mfr # FSC8929DL
Zoro # G3075240
product price: $285.97
/ea
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Finish Polished Nickel
- Number of Handles 2
- Weight 6.39
- Height 10.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # FSC8929DL
- Zoro # G3075240
- UPC # 663370549328
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Height | 10.06 |
Length | 10 |
Width | 5.38 |
Details
Mounting Type | Deck Mount |
Finish | Polished Nickel |
Number of Handles | 2 |
Weight | 6.39 |
Valve Type | Ceramic Disc Cartridge |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Color | Polished Nickel |
Material | Brass |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 6-7/8" spout clearance, 5-3/8" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish |
Description
This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord 8 in. widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Bath Tub Protector 30"X60"X14" (17300)
- BOBRICK 19-3/4" x 34-3/4" L, Peened, Stainless Steel, B686199 Satin Stainless Steel Grab Bar (B6861.99)
- DELTA Adjustable, ShwerArm mnt fr HndShwr (U3401-SS-PK)
- ZURN Shower Head, 2-1/4" H, 1.75 gpm Flow Rate (Z7000-S5-1.75)
- FAUCETURE FSC8923DX Concord Widespread Bathroom Faucet, Brushed Brass (FSC8923DX)
- FAUCETURE FSC1973PX American Classic 8" Widespread Bathroom Faucet, Brushed Brass (FSC1973PX)
- FAUCETURE FSC8923EFL Centurion Widespread Bathroom Faucet, Brushed Brass (FSC8923EFL)
- FAUCETURE LS8418DL Concord Single-Handle Vessel Faucet, Brushed Nickel (LS8418DL)
- FAUCETURE Sgl-Handle Bathroom Faucet W/ Push-Up Drain & Deck Plate, Brass (LS4423RXL)
- FAUCETURE LS8223CTL Continental Sgl-Handle Bathroom Faucet W/Push Pop-Up, Brass (LS8223CTL)
- PFISTER Single Handle 3 Hole Series Tub And Shower Trim Brushed Nicke, Brushed Nickel (LG89-030K)
- Fauceture Bathroom Sink Faucets & Accessories