Shop All Widespread Bathroom Faucets
Fauceture
FSC8921EFL Centurion Widespread Bathroom Faucet, Polished Chrome
Mfr # FSC8921EFL
Zoro # G3073238
product price: $214.47
/ea
Free Shipping & Returns
$214.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Finish Polished Chrome
- Number of Handles 2
- Weight 6.39
- Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # FSC8921EFL
- Zoro # G3073238
- UPC # 663370549465
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Length | 10 |
Width | 5.38 |
Height | 10.06 |
Details
Mounting Type | Deck Mount |
Finish | Polished Chrome |
Number of Handles | 2 |
Weight | 6.39 |
Color | Polished Chrome |
Valve Type | Ceramic Disc Cartridge |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 6-7/8" spout clearance, 5-3/8" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Material | Brass |
Description
The innovative, sleek design of this faucet will enhance contemporary decor Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Centurion 8 in. widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Upgrade your contemporary home into a place of elite sophistication with this faucet. A matching finish drain is also included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Connector, 12mm Tube Size, Nylon, Black, 10 PK (3175 12 13)
- AMERICAN STANDARD Deep Soak Bathtub, 72x36", White, 72" L, 36" W (7236V002.020)
- TECHNIFIT Fitting, PTC, Stainless, Union Reducer, 8mm x 6mm (SS08-06UR)
- EPC Elbow Copper 90 Deg Cxc 1/2 (82503)
- FAUCETURE English Classic Widespread Bathroom Faucet, Matte Black (FSC1970PL)
- FAUCETURE English Classic Widespread Bathroom Faucet, Polished Chrome (FSC1971AL)
- FAUCETURE FSC1971AX American Classic 8" Widespread Bathroom Faucet, Polished Chrm (FSC1971AX)
- DELTA Two Handle Widespread Bathroom Faucet (3552-PNMPU-DST)
- KOHLER Simplice 2H Wdsprd Lav Fct (27390-4-BN)
- KOHLER Artifacts With Flume Design Widespread Bathroom Sink Spout (72761-BN)
- DELTA Two Handle Widespread Bathroom Faucet (3559-MPU-DST)
- Fauceture Widespread Bathroom Faucets