Shop All Centerset Bathroom Faucets
Fauceture
FSC4641DKL 4" Centerset Bathroom Faucet, Polished Chrome
Mfr # FSC4641DKL
Zoro # G3078670
product price: $107.22
/ea
Free Shipping & Returns
$107.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Finish Polished Chrome
- Number of Handles 2
- Weight 3.97
- Color Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # FSC4641DKL
- Zoro # G3078670
- UPC # 663370548819
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Length | 6.25 |
Height | 4.13 |
Width | 4.44 |
Details
Mounting Type | Deck Mount |
Finish | Polished Chrome |
Number of Handles | 2 |
Weight | 3.97 |
Color | Polished Chrome |
Valve Type | Ceramic Disc Cartridge |
Material | Brass |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Features | Deck Mount Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Includes Matching Finish Pop-Up Drain, Corrosion-Resistant Finish, Designed For Long-Lasting Durability, Easy-To-Clean |
Description
This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Kaiser 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Quarter-Turn Stop, Straight, 1/2 Inx3/8 In (23037-0000LF)
- ASCO RedHat Angle Body Piston Valve, Bronze, NC, 1/2 In (8290B002)
- NIBCO 1/4" NOM FTG x 1/4" FNPT Copper Adapter (6032 1/4)
- SLOAN Vaccum Breaker V500Aa Rb Vac Brkr 1-1/2 X 24 w/3" Score (0323237)
- KINGSTON BRASS KS8661EL Elinvar 4" Centerset Bathroom Faucet W/ Brass Pop-Up, Chrome (KS8661EL)
- CENTRAL BRASS Slow-Close Two Handle Bathroom Faucet, Centerset, Polished Chrome, Style: Commercial (3137-AN2)
- KINGSTON BRASS Heritage, 4" Centerset Bathroom Faucet, Polished Brass (KB1602PL)
- MOEN Banbury Matte Black Centerset Bathroom Sink Faucet 4 in. (84943BL)
- KINGSTON BRASS KS1602GL 4" Centerset Bathroom Faucet, Polished Brass (KS1602GL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB102LP)
- LEGACY FB6541LL Single-Handle 4" Centerset Bathroom Faucet with Retail Pop-Up (FB6541LL)
- Fauceture Bathroom Sink Faucets & Accessories