Shop All Widespread Bathroom Faucets
Fauceture
FSC1979APX Widespread Bathroom Faucet with Retail Pop-Up, Polished Nickel
Mfr # FSC1979APX
Zoro # G202837951
product price: $263.22
/ea
Free Shipping & Returns
$263.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10
- Features Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 3-15/16" spout clearance, 5-3/16" spout reach, Dual cross handles for easy rotation, Corrosion-resistant finish
- Includes Faucet; Mounting Hardware; Pop-Up Drain
- Color Polished Nickel
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # FSC1979APX
- Zoro # G202837951
- UPC # 663370636981
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Length | 10 |
Height | 8 |
Width | 5.19 |
Details
Features | Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 3-15/16" spout clearance, 5-3/16" spout reach, Dual cross handles for easy rotation, Corrosion-resistant finish |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Color | Polished Nickel |
Material | Brass |
Finish | Polished Nickel |
Weight | 6.06 |
Description
This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The American Classic widespread bathroom faucet with pop-up drain and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely personify any homeowner's refined tastes with its regal qualities. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" LONG TURN 90 ELBOW (450-131)
- DRAINAGE INDUSTRIES 1-1/2 In. ABS Thermoplastic Full-Flow Sump Pump Check Valve (CV01.5)
- ZORO SELECT Brass Reducing Bushing, MNPT x FNPT, 1/2" x 1/4" Pipe Size 10 PK (6AYW8)
- ZORO SELECT Coupling Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC800)
- FAUCETURE English Classic Widespread Bathroom Faucet, Polished Chrome (FSC1971AL)
- FAUCETURE FSC1971AX American Classic 8" Widespread Bathroom Faucet, Polished Chrm (FSC1971AX)
- FAUCETURE FSC8953CKL Kaiser Widespread Bathroom Faucet W/ Brass Pop-Up, Brass (FSC8953CKL)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Overall Width: 20" (L-7372)
- KIBI Cube Bathroom Sink 8 Widespread Faucet with Drain Assembly, Chrome (KBF1024CH)
- KINGSTON BRASS English Country Widespread Bathroom Faucet, Chrome (GKB911AL)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Brushed Nickel (KB7978BL)
- Fauceture Widespread Bathroom Faucets