Shop All Widespread Bathroom Faucets
Fauceture
FSC1975PX American Classic 8" Widespread Bathroom Faucet, Bronze
Mfr # FSC1975PX
Zoro # G3069939
Free Shipping & Returns
$214.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Finish Oil Rubbed Bronze
- Number of Handles 2
- Weight 6.06
- Features Fabricated from brass and ABS, Drip-free ceramic disc cartridge, Standard 1/2-14 NPSM connection, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Deck mount 8" to 16" widespread 3-hole installation, 5-3/16" spout reach, 3-15/16" spout clearance, Corrosion-resistant finish, Designed for long-lasting durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fauceture
- MFR # FSC1975PX
- Zoro # G3069939
- UPC # 663370618628
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Length | 10.63 |
Height | 6 |
Width | 5.19 |
Details
Mounting Type | Deck Mount |
Finish | Oil Rubbed Bronze |
Number of Handles | 2 |
Weight | 6.06 |
Features | Fabricated from brass and ABS, Drip-free ceramic disc cartridge, Standard 1/2-14 NPSM connection, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Deck mount 8" to 16" widespread 3-hole installation, 5-3/16" spout reach, 3-15/16" spout clearance, Corrosion-resistant finish, Designed for long-lasting durability |
Valve Type | Ceramic Disc Cartridge |
Material | Brass |
Color | Oil Rubbed Bronze |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Description
This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The American Classic 8 in. widespread bathroom faucet with retail pop-up and its featured sturdy abs construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's ensemble for years to come. This faucet will surely personify any homeowner's refined tastes with its regal qualities. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Press Couplings, Copper, 1-9/16 (9030600HPC)
- PLUMB PAK STRAIGHT VALVE 1/2""OD (PP53-1PCLF)
- ARROWHEAD BRASS COPPER SWEAT HYDRANT 8"" (466-08QTLF)
- HAYWARD FLOW CONTROL Foot Valve Screen, Ball Check, 1-1/2", PVC (FV10150SA)
- FAUCETURE English Classic Widespread Bathroom Faucet, Polished Chrome (FSC1971AL)
- FAUCETURE FSC1971AX American Classic 8" Widespread Bathroom Faucet, Polished Chrm (FSC1971AX)
- FAUCETURE English Classic Widespread Bathroom Faucet, Matte Black (FSC1970PL)
- KOHLER Widespread Bathroom Sink Faucet 1.2 GPM in Vibrant Polished Nickel (35908-4-SN)
- DELTA Two Handle Widespread Bathroom Faucet (3559-MPU-DST)
- PFISTER Lav 49 Ts W/S 3H 2Hdl Cr W/Mtl Pop-Up (LG49-TB0C)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-BC)
- Fauceture Widespread Bathroom Faucets