Shop All Bathroom Sink Faucets
Fauceture
FSC1973PX American Classic 8" Widespread Bathroom Faucet, Brushed Brass
Mfr # FSC1973PX
Zoro # G3071445
product price: $253.47
/ea
Free Shipping & Returns
$253.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Finish Brushed Brass
- Number of Handles 2
- Weight 6.06
- Height 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # FSC1973PX
- Zoro # G3071445
- UPC # 663370618659
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Height | 6 |
Width | 5.19 |
Length | 10.63 |
Details
Mounting Type | Deck Mount |
Finish | Brushed Brass |
Number of Handles | 2 |
Weight | 6.06 |
Features | Fabricated from brass and ABS, Drip-free ceramic disc cartridge, Standard 1/2 IPS connection, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Deck mount 8" to 16" widespread 3-hole installation, 5-3/16" spout reach, 3-15/16" spout clearance, Corrosion-resistant finish, Designed for long-lasting durability |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Valve Type | Ceramic Disc Cartridge |
Color | Brushed Brass |
Material | Brass |
Description
This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The American Classic 8 in. widespread bathroom faucet with retail pop-up and its featured sturdy abs construction and premium brushed brass finish are guaranteed to glamorize your home's ensemble for years to come. This faucet will surely personify any homeowner's refined tastes with its regal qualities. A matching finish drain is also included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 3" Black Pipe Nipple Sch 40 (5P687)
- ZORO SELECT 1/4" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNB23)
- LEGEND VALVE 3/4" X 30" GALVANIZED NIPPLE (356-272)
- SHAW PLUGS Mech Exp Plug, Wing-Nut, 1/2In (72096)
- FAUCETURE LS8433DL Concord Single-Handle Bathroom Faucet W/ Push Pop-Up, Brass (LS8433DL)
- FAUCETURE FSC8923DX Concord Widespread Bathroom Faucet, Brushed Brass (FSC8923DX)
- FAUCETURE FSC19733AX American Classic 8" Widespread Bathroom Faucet, Brass (FSC19733AX)
- FAUCETURE LS8223CTL Continental Sgl-Handle Bathroom Faucet W/Push Pop-Up, Brass (LS8223CTL)
- FAUCETURE FSC19733PX American Classic 8" Widespread Bathroom Faucet, Brass (FSC19733PX)
- FAUCETURE FSC8923EFL Centurion Widespread Bathroom Faucet, Brushed Brass (FSC8923EFL)
- DELTA Contemporary Floor Mount Tub Filler Trim (T4759-FL)
- Fauceture Bathroom Sink Faucets