Shop All Bathroom Sink Faucets
Fauceture
FSC19733PX American Classic 8" Widespread Bathroom Faucet, Brass
Mfr # FSC19733PX
Zoro # G3068505
product price: $253.47
/ea
Free Shipping & Returns
$253.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Number of Handles 2
- Weight 6.06
- Includes Faucet; Mounting Hardware; Pop-Up Drain
- Color Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # FSC19733PX
- Zoro # G3068505
- UPC # 663370618673
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Height | 6 |
Width | 5.19 |
Length | 10.63 |
Details
Mounting Type | Deck Mount |
Finish | Antique Brass |
Number of Handles | 2 |
Weight | 6.06 |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Color | Antique Brass |
Material | Brass |
Features | Fabricated from brass and ABS, Drip-free ceramic disc cartridge, Standard 1/2-14 NPSM connection, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Deck mount 8" to 16" widespread 3-hole installation, 5-3/16" spout reach, 3-15/16" spout clearance, Corrosion-resistant finish, Designed for long-lasting durability |
Valve Type | Ceramic Disc Cartridge |
Description
This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The American Classic 8 in. widespread bathroom faucet with retail pop-up and its featured sturdy abs construction and premium antique brass finish are guaranteed to glamorize your home's ensemble for years to come. This faucet will surely personify any homeowner's refined tastes with its regal qualities. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" FNPT Stainless Steel Ball Valve Inline (SSV-150NLH)
- PARKER 1/2" MNPT x 2-1/2" TBE Brass Long Pipe Nipple (VS215PNL-8-25)
- ZORO SELECT Hex Bushing, Brass, 1 1/4 x 3/4 in, BSPT (ZUSA-PF-10271)
- DELTA HydraChoice(R) Body Spray Rough (R50200)
- FAUCETURE LS8223CTL Continental Sgl-Handle Bathroom Faucet W/Push Pop-Up, Brass (LS8223CTL)
- FAUCETURE FSC19733AX American Classic 8" Widespread Bathroom Faucet, Brass (FSC19733AX)
- FAUCETURE LS8418DL Concord Single-Handle Vessel Faucet, Brushed Nickel (LS8418DL)
- FAUCETURE FSC8923DX Concord Widespread Bathroom Faucet, Brushed Brass (FSC8923DX)
- FAUCETURE Sgl-Handle Bathroom Faucet W/ Push-Up Drain & Deck Plate, Brass (LS4423RXL)
- FAUCETURE FSC8923EFL Centurion Widespread Bathroom Faucet, Brushed Brass (FSC8923EFL)
- KOHLER Components Wall-Mount Bathroom Sink Faucet Trim (T23890-CP)
- Fauceture Bathroom Sink Faucets