Shop All Widespread Bathroom Faucets
Fauceture
FSC1971AX American Classic 8" Widespread Bathroom Faucet, Polished Chrm
Mfr # FSC1971AX
Zoro # G3075304
product price: $181.97
/ea
Free Shipping & Returns
$181.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Number of Handles 2
- Weight 6.06
- Features Solid brass construction for durability, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Includes matching finish pop-up drain, 3-15/16" spout clearance, 5-3/16" spout reach
- Length 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fauceture
- MFR # FSC1971AX
- Zoro # G3075304
- UPC # 663370618550
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Length | 11 |
Height | 6 |
Width | 5.19 |
Details
Mounting Type | Deck Mount |
Number of Handles | 2 |
Weight | 6.06 |
Features | Solid brass construction for durability, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Includes matching finish pop-up drain, 3-15/16" spout clearance, 5-3/16" spout reach |
Finish | Polished Chrome |
Valve Type | Ceramic Disc Cartridge |
Color | Polished Chrome |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Material | Brass |
Description
This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The American Classic 8 in. widespread bathroom faucet with matching pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely personify any homeowner's refined tastes with its regal qualities. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" MNPT x 3" TBE PVC Pipe Nipple Sch 80 (889-030)
- KOHLER 1357-0, 60" L, 32" W (1357-0)
- ZURN Handle Assembly, Metering (G60522)
- WATTS Air Gap Faucet Bn (0959752)
- FAUCETURE FSC8953CKL Kaiser Widespread Bathroom Faucet W/ Brass Pop-Up, Brass (FSC8953CKL)
- FAUCETURE English Classic Widespread Bathroom Faucet, Polished Chrome (FSC1971AL)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Chrome (GKB981)
- KINGSTON BRASS FSC8939DKL Kaiser Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel (FSC8939DKL)
- SPEAKMAN Vector SB-2721 Widespread Faucet (SB-2721-PB)
- KINGSTON BRASS KB982AX Victorian 2-Handle 8" Widespread Bathroom Faucet, Brass (KB982AX)
- KOHLER Avid Widespread Bathroom Sink Faucet (97352-4-BN)
- Fauceture Bathroom Sink Faucets & Accessories